FIBERGRATE 875210 7-Step FRP Composite Crossover Bridge, 76 Inch Platform Height | CD2JDK 436H16

FIBERGRATE 875210 7-Step FRP Composite Crossover Bridge, 76 Inch Platform Height

Item: CD2JDK Model: 875210Cross Ref: 436H16
Limited Availability
€12,491.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Bridge
Bottom Width3 3/16"
Capacity500 lbs.
Climbing Angle62.2°
ColorYellow
FinishUnfinished
Handrail Height42"
Ladder TreadOpen Grip
Number Of Steps7
Overall Height118"
Overall Span36"
Platform Depth1"
Platform Height76"
Span27"
Step Depth8 1/2"
Step TreadOpen Grip
Step Width30"
TreadOpen Grip
Tread PatternOpen Grip
Vertical Clearance68"
AssemblyUnassembled
Base Span36"
Base Width39.8"
Components IncludedHandrails
Horizontal Clearance Width27"
Load Capacity500 lbs.
MaterialFRP Composite
MaterialComposite
Max Reach Height14 ft.
Platform Width39.8"
Product TypeCrossover Bridge
StandardsIBC, OSHA COMPLIANT
Tread TypeExpanded Metal
Tread TypeOpen Grip
Weight447 lbs.

Shipping Info:

Ship weight (kg) 135

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightBottom WidthHandrail HeightPlatform DepthSpanTreadPrice
FIBERGRATE 875160 1-Step FRP Composite Crossover Bridge, 19 Inch Platform Height | CD2JDE 436H11 875160119"61"3.187"42"1"27"Open Grip€6,242.55
RFQ
FIBERGRATE 875170 2-Step FRP Composite Crossover Bridge, 28-1/2 Inch Platform Height | CD2JDF 436H12 875170228 1/2"70 1/2"3 3/16"42"1"27"Open Grip€8,147.68
RFQ
FIBERGRATE 875180 3-Step FRP Composite Crossover Bridge, 38 Inch Platform Height | CD2JDG 436H13 875180338"80"3 3/16"42"1"27"Open Grip€9,046.96
FIBERGRATE 875190 4-Step FRP Composite Crossover Bridge, 47-1/2 Inch Platform Height | CD2JDH 436H14 875190447 1/2"89 1/2"3 3/16"42"1"27"Open Grip€9,331.34
FIBERGRATE 875200 5-Step FRP Composite Crossover Bridge, 57 Inch Platform Height | CD2JDJ 436H15 875200557"99"3 3/16"42"1"27"Open Grip€9,523.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 875210 7-Step FRP Composite Crossover Bridge, 76 Inch Platform Height
€12,491.54 /unit