Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT ST815 Heating Tip St Tip Size 273000 Btu | AC7LZB 38N804

MILLER-SMITH EQUIPMENT ST815 Heating Tip St Tip Size 273000 Btu

Item: AC7LZB Model: ST815Cross Ref: 38N804
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€578.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeating Tip
Gas ServicePropylene
Tip Size273000 btu
Compatible ManufacturerSmith
For Fuel TypePropylene
Tip SeriesST800 Series

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)3.81
Ship length (cm)53.09
Ship width (cm)13.97
HS code8468201000
Country of OriginUS

Product Variants

ProductModelOxygen PressureSizeFlame TypeFuel PressureTip SizeOxygen FlowAcetylene PressureAcetylene FlowPrice
MILLER-SMITH EQUIPMENT ST605 Heating Tip Size 19 In | AB9GHT 2CZU4 ST60515 psi--15 psi19"96 CFH15 psi87 CFH€275.65
MILLER-SMITH EQUIPMENT MT603 Heating Tip Size 10 Inch Rosebud | AB9GHU 2CZU5 MT60315 psi--15 psi10"31 CFH15 psi28 CFH€204.90
MILLER-SMITH EQUIPMENT ST615 Heating Tip Size 15.75 In | AB9GHV 2CZU6 ST61518 psi to 65 psi--10 psi to 28 psi15 1/4"---€347.92
MILLER-SMITH EQUIPMENT MT605 Heating Tip Metric Tip Size 73085 Btu | AC7LYB 38N760 MT60515 psi-6 Flames-73085 btu57 SCFH15 psi57 SCFH€203.01
MILLER-SMITH EQUIPMENT MT610 Heating Tip Metric Tip Size 128970 Btu | AC7LYC 38N761 MT61015 psi-12 Flames-128970 btu100 SCFH15 psi100 SCFH€221.00
MILLER-SMITH EQUIPMENT MT615 Heating Tip Series Metric 281000 Btu | AC7LYD 38N762 MT615--Multi Flame-----€347.51
MILLER-SMITH EQUIPMENT MT805 Heating Tip Metric Tip Size 280000- 208000 | AC7LYE 38N764 MT805--Multi Flame-----€380.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT ST815 Heating Tip St Tip Size 273000 Btu
€578.88 /unit