APOLLO 1030103 Relief Valve, 3/4 Inch, 22 Psi, Bronze | BP3ERL RVW3022

APOLLO VALVES 1030103 RVW3022 Relief Valve, 3/4 Inch Size, 22 Psi, Bronze

Item: BP3ERL Model: 1030103Cross Ref: RVW3022
In Stock

Get it by Friday, Jun 13

€142.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeMNPT x FNPT
Dimensions2 1/2" x 3" x 3.82"
FinishNone
Height97 mm
Length Of Connection 11.83"
Length Of Connection 21.42"
MaterialBronze
Max. Medium Temp.250°F
Max. Operating Pressure60 psi
Medium Temp. (continuous)32°F to 249.8°F
Min. Medium Temp.32°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Peak Medium Temp.250°F
Seal MaterialEPDM
Series10 Series Safety Relief Valves
ShapeStraight
Size3/4"
Suitable For CoolingNo
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Working Length Connection 20.81"

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)9.7
Ship length (cm)6.35
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelInlet TypeOutlet TypeOutlet SizeBody MaterialPrice
APOLLO 10301A1 Relief Valve, 3/4 Inch, 27 Psi, Pol Cr, Bronze | BN9YAR RVW30P27 10301A1MNPTFNPT3/4"Bronze€195.31
APOLLO 10301BO Relief Valve, 3/4 Inch, 10 Psi, Bronze, Not | BN9YAT RVW3010 10301BOMNPTFNPT3/4"Bronze€142.94
APOLLO 1030104 Relief Valve, 3/4 Inch, 25 Psi, Bronze | BP3ERJ RVW3025 1030104MNPTFNPT3/4"Bronze€142.94
APOLLO 1030102 Relief Valve, 3/4 Inch, 20 Psi, Bronze | BP3ERK RVW3020 1030102MNPTFNPT3/4"Bronze€142.94
APOLLO 1030106 Relief Valve, 3/4 Inch, 35 Psi, Bronze | BP3ERM RVW3035 1030106MNPTFNPT3/4"Bronze€142.94
APOLLO 1030108 Relief Valve, 3/4 Inch, 43 Psi, Bronze | BP3ERN RVW3043 1030108MNPTFNPT3/4"Bronze€142.94
APOLLO 1030105 Relief Valve, 3/4 Inch, 30 Psi, Bronze | BP3ERP RVW30 1030105MNPTFNPT3/4"Bronze€70.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 1030103 RVW3022 Relief Valve, 3/4 Inch Size, 22 Psi, Bronze
€142.01 /unit