Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER-SMITH EQUIPMENT H1400-40 Fixed Flow Adaptor 037 Inch Orifice Diameter | AC7LWW 38N720

MILLER-SMITH EQUIPMENT H1400-40 Fixed Flow Adaptor 037 Inch Orifice Diameter

Item: AC7LWW Model: H1400-40Cross Ref: 38N720
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixed Flow Adaptor
Orifice Dia.0.037"
Fitting TypeFixed Flow Adapter
Hose Fitting A Connection TypeUNF
Hose Fitting A GenderFemale
Hose Fitting A Size5/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size1/4"

Shipping Info:

Ship weight (kg) 0.0788
Ship height (cm)4.32
Ship length (cm)23.88
Ship width (cm)6.1
HS code8481809015
Country of OriginUS

Product Variants

ProductModelOrifice Dia.Price
MILLER-SMITH EQUIPMENT H1400-30 Fixed Flow Adaptor 032 Inch Orifice Diameter | AC7LWV 38N719 H1400-3032"€45.69
MILLER-SMITH EQUIPMENT H1400-50 Fixed Flow Adaptor 042 Inch Orifice Diameter | AC7LWX 38N721 H1400-5042"€45.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER-SMITH EQUIPMENT H1400-40 Fixed Flow Adaptor 037 Inch Orifice Diameter
€49.22 /unit