Item | Multiprocess Welder |
Color | Blue |
Features | Optional Ez-Latch Running Gear |
For Material Type | Aluminum, Stainless Steel, Steel |
For Wire Type | Aluminum, Flux-Cored, Solid |
Includes | 0.035/0.045 In Reversible Drive Rolls10 Ft Work Cable & Clamp With 50 Mm Dinse-Style Connector15 Ft 250 A Mdx-250 Mig Gun With Acculock S Consumables For 0.035/0.045 In Wirecontact Tipselectrode Holder With 10 Ft Cable & 50 Mm Dinse-Style Connectorez-Latch Single Cylinder Running Gearflow Gauge Regulator & Gas Hose For Argon Or Argon/Carbon Dioxide Mix |
Input Current | 34.7 A @ 208V AC (Single-Phase) |
Input Frequency | 50/60 Hz |
Input Voltage | 208/220/230/240/460/480/575V AC |
Maximum Amperage (mig) | 350A |
Maximum Amperage (stick) | 275A |
Maximum Amperage (tig) | 275A |
Maximum Wire Feed Speed | 800 in./min. |
Minimum Amperage (mig) | 20A |
Minimum Amperage (stick) | 30A |
Minimum Wire Dia. | 0.035" |
Minimum Wire Feed Speed | 50 in./min. |
Model | 951767 |
Open Circuit Voltage | 81V DC |
Overall Depth | 26 1/4" |
Overall Height | 19 6/25" |
Overall Width | 13 3/4" |
Phase | 1.0 |
Plug Type | Bare Leads |
Polarity | DC |
Power Cord Included | Yes |
Power Cord Length | 10 ft. |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Promotion Restriction | Not Eligible For Promotion |
Rated Output @ Duty Cycle (mig) | 230 A @ 25.5 V, 60% |
Rated Output @ Duty Cycle (stick) | 200A @ 28V, 60% |
Rated Output @ Duty Cycle (tig) | 275A @ 21V, 60% |
Remote Connection Type | 14-Pin (Miller) |
Tig Arc Start Feature | Lift Arc Start |
Weight | 148 lbs. |
Welding Power Source Type | CC/CV |
Wire Dia. | 0.045" |
Enhanced Process | Pulsed MIG (GMAW-P), Pulsed TIG (GTAW-P) |
For Maximum Material Thickness | 1/2" (Steel) |
For Minimum Material Thickness | 24 ga. (Steel) |
Maximum Input Current | 34.7A @ 208V AC (Single Phase) |
Maximum Wire Diameter | 0.045" (Solid) |
Minimum Amperage (tig) | 5A |
Minimum Wire Diameter | 0.035" (Solid Wire) |
Welder Series | Multimatic 255 Series |