MILLER ELECTRIC 951574 Fume Extractor 900 Cfm 460v | AF7DCY 20VE88

MILLER ELECTRIC 951574 Fume Extractor 900 Cfm 460v

Item: AF7DCY Model: 951574Cross Ref: 20VE88
In Stock

Get it by Tuesday, Jun 17

€31,406.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFume Extractor
Air Flow Rate900 CFM
Depth48"
Filter Size452 sq. ft.
Height43"
Input Voltage460V
Merv15
Noise Level77 dBA
Width568668"
Current5.8A
Extraction Arm Adjustability360° Rotation
Extraction Arm Length (maximum)10 ft.
Extraction Arm MaterialAluminum, Steel
FeaturesLarge Rear Wheels, Lockable Swivel Casters
Filter Area452 sq. ft.
Filter Efficiency95%
Filter MediaCellulose
Filter Merv Rating16
Frequency60 Hz
Housing ColorBlack, Blue
Housing Depth48"
Housing Height43"
Housing Width48"
IncludesFiltek Xl Filter, Mobile Capture 5 Extractor 460 V, Primary Power Connector
Max Air Flow900 CFM
Motor Horsepower (maximum)3 hp
PhaseThree
Power SourceCorded
Sound Level77 dbA
StandardsANSI UL STD 507, CETLUS, CSA STD C22.2 NO. 113, UL LISTED

Shipping Info:

Ship weight (kg) 377.55
Ship height (cm)121.92
Ship length (cm)2.54
Ship width (cm)137.16
HS code8421398015
Country of OriginUS

Product Variants

ProductModelAir Flow RateDepthInput VoltageNoise LevelHeightMervFilter SizePrice
MILLER ELECTRIC 951575 Fume Extractor 900 Cfm 460v | AF7DCZ 20VE89 951575900 CFM48"460V77 dBA43"15452 sq. ft.€26,781.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 951574 Fume Extractor 900 Cfm 460v
€31,406.17 /unit