Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZUSA-CAM-EFDA-2 Cam and Groove Gasket, 2 Inch | CU7FXY

USA SEALING ZUSA-CAM-EFDA-2 Cam and Groove Gasket, 2 Inch Size

Item: CU7FXY Model: ZUSA-CAM-EFDA-2Cross Ref: 743R07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam and Groove Gasket
ColorBlack
For Coupling Size2"
Gasket MaterialEPDM
Gaskets Per Package5
Inside Dia.2"
Max. Working Pressure @ 70 Deg. F250 psi
Metal DetectableNo
Outside Dia.2 5/8"
Package TypePacket
Thickness1/4"
Max. Working Pressure @ 70 F250 psi
Outside Diameter2 5/8"
StandardsFDA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFor Coupling SizeGasket MaterialColorOutside Dia.Metal DetectableThicknessInside Dia.Gasket TypePkg. Qty.Price
USA SEALING ZUSA-CAM-S100S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVL ZUSA-CAM-S100S-1-1/21 1/2"SiliconeRed2.188"No1/4"1 5/8"Flat With Screen1€32.00
USA SEALING ZUSA-CAM-E100S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVM ZUSA-CAM-E100S-1-1/21 1/2"EPDMBlack2.188"No1/4"1 5/8"Flat With Screen1€34.72
USA SEALING ZUSA-CAM-V20S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVN ZUSA-CAM-V20S-1-1/21 1/2"FKMBrown2.188"No1/4"1 5/8"Flat With Screen1€73.38
USA SEALING ZUSA-CAM-N-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVP ZUSA-CAM-N-1-1/21 1/2"NeopreneBlack2.188"No1/4"1 5/8"-5€21.33
USA SEALING ZUSA-CAM-VMD-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVQ ZUSA-CAM-VMD-1-1/21 1/2"FKMBrown2.188"Yes1/4"1 5/8"Flat1€27.81
USA SEALING ZUSA-CAM-S20S-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVR ZUSA-CAM-S20S-1-1/21 1/2"SiliconeRed2.188"No1/4"1 5/8"Flat With Screen1€32.80
USA SEALING ZUSA-CAM-SFEP-1-1/2 Cam and Groove Gasket, 1 1/2 Inch | CU7FVT ZUSA-CAM-SFEP-1-1/21 1/2"FEP Encapsulated SiliconeRed2.188"No1/4"1 5/8"Encapsulated1€32.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZUSA-CAM-EFDA-2 Cam and Groove Gasket, 2 Inch Size
€22.97 /pack