Item | TIG Welder |
Enhanced Process | Pulsed TIG (GTAW-P) |
Features | 4.5 Inch LCD Display Interface, Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, Front Panel USB Port, Program Memory Allows Naming, Saving, And Recalling Of Weld Settings |
For Material Type | Aluminum, Stainless Steel, Steel |
For Maximum Material Thickness | 3/8" (Aluminum), 3/8" (Stainless Steel) |
For Minimum Material Thickness | 0.004 in (Stainless Steel), 0.012 in (Aluminum) |
Includes | (2) 50 mm Dinse-style Connectors, 8 ft. Power Cord (no plug), Adjustable Shoulder Strap and Center Carry Handle |
Input Frequency | 50/60 Hz |
Input Voltage | 208/575V |
Maximum Amperage (stick) | 300A |
Maximum Amperage (tig) | 300A |
Maximum Input Current | 33A @ 208V (Single Phase) |
Minimum Amperage (stick) | 5A |
Minimum Amperage (tig) | 1/2A |
Open Circuit Voltage | 60V DC |
Overall Depth | 21.88" |
Overall Height | 13.88" |
Overall Width | 8 1/2" |
Phase | Single-/Three-Phase |
Plug Type | Bare Leads |
Polarity | AC/DC |
Power Cord Length | 8 ft. |
Process | Stick Welding (SMAW), TIG Welding (GTAW), Air Carbon Arc Cutting and Gouging (CAC-A) |
Pulse Frequency | 0.1 sec. to 500 pulses/sec. |
Rated Output @ Duty Cycle (stick) | 200A @ 27.2V, 60%, 250A @ 30V, 60% |
Rated Output @ Duty Cycle (tig) | 250A @ 20V, 60% |
Remote Connection Type | 14 Pin (Miller) |
Remote Control | No |
Tig Arc Start Feature | High Frequency Start |
Weight | 55 lbs. |
Welder Series | Dynasty 300 Series |
Welding Power Source Type | CC |