MILLER ELECTRIC 907816 TIG Welder, Dynasty 210, AC/DC, Power Source Only, 150 A/210 A, 8 ft Power Cord Length | CT3GGW

MILLER ELECTRIC 907816 TIG Welder, Dynasty 210, AC/DC, Power Source Only, 150 A/210 A, 8 ft Power Cord Length

Item: CT3GGW Model: 907816Cross Ref: 794JW3
In Stock

Get it by Wednesday, Jun 11

€8,501.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTIG Welder
ColorBlue
Enhanced ProcessPulsed Tig (GTAW-P)
Features4.5 Inch Lcd Display Interface, Any Input Voltage Hookup (208-600 V), Consistent High-Frequency Arc Starts, Front Panel USB Port, Program Memory Allows Naming, Saving, And Recalling Of Weld Settings
For Material TypeAluminum, Stainless Steel, Steel
For Maximum Material Thickness1/4"
For Minimum Material Thickness0.012" (Aluminum), 0.012" (Stainless Steel)
Input Frequency50/60 Hz
Input Voltage120/480V
Maximum Amperage (stick)210A
Maximum Amperage (tig)150/210A
Maximum Input Current26 A @ 120V (Single-Phase)
Minimum Amperage (stick)5A
Minimum Amperage (tig)1/2A
Model907816
Open Circuit Voltage80V DC
Overall Depth21 22/25"
Overall Height13 22/25"
Overall Width8 1/2"
Phase1, 3
Plug TypeBare Leads
Power Cord Length8 ft.
ProcessStick Welding, TIG Welding
Promotion RestrictionNot Eligible For Promotion
Pulse Frequency0.1 pulses/sec. to 500 pulses/sec.
Remote Connection Type14-Pin (Miller)
Remote ControlNo
Tig Arc Start FeatureHigh Frequency Start
Welder Kit TypePower Source Only
Welder SeriesDynasty 210
Welding Power Source TypeCC
Weight46 lbs.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)35.26
Ship length (cm)55.58
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelPhasePolarityOverall HeightOverall DepthOverall WidthOpen Circuit VoltageDuty CycleMaximum Amperage (stick)Price
MILLER ELECTRIC 907627 Ac/dc Tig Welder 150a At 16v Ovc 80 | AE8KLN 6DLX2 907627--17"23 7/8"9 7/8"8020%-€4,100.29
MILLER ELECTRIC 907550 Tig Welder AC/DC 1 to 280A Dynasty | AH4VCW 35MC56 9075501, 3-13 5/8"22 1/2"8 5/8"-60%--
RFQ
MILLER ELECTRIC 907552 Tig Welder AC/DC 1 to 280A Maxstar | AH4VCZ 35MC59 9075521-13 5/8"22 1/2"8 5/8"-60%-€8,680.95
MILLER ELECTRIC 907553 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDA 35MC60 9075531-13 5/8"22 1/2"8 5/8"-60%-€8,459.10
MILLER ELECTRIC 907538 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDB 35MC61 9075381-13 5/8"22 1/2"8 5/8"-60%-€8,175.60
MILLER ELECTRIC 907539 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDC 35MC62 9075391-13 5/8"22 1/2"8 5/8"-60%-€9,167.85
MILLER ELECTRIC 907538002 Tig Welder AC/DC 1 to 280A Maxstar | AH4VDF 35MC65 9075380021-13 5/8"22 1/2"8 5/8"-60%-€10,362.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 907816 TIG Welder, Dynasty 210, AC/DC, Power Source Only, 150 A/210 A, 8 ft Power Cord Length
€8,501.11 /unit