Item | TIG Welder |
Color | Blue |
Enhanced Process | Pulsed Tig (GTAW-P) |
Features | Arc Timer/Cycle Counter, Auto-Link(R), Auto-Postflow, Blue Lighting(Tm), Fan-On-Demand(Tm), Hot Start(Tm), Lift-Arc(Tm), Pro-Set(Tm) Button, Wind Tunnel Technology(Tm) |
For Material Type | Aluminum, Stainless Steel, Steel |
For Maximum Material Thickness | 1/2", 3/8" |
For Minimum Material Thickness | 0.012" (Mild Steel), 0.015" (Aluminum) |
Includes | Power Source Only |
Input Frequency | 50/60 Hz |
Maximum Amperage (stick) | 300A |
Maximum Amperage (tig) | 300A |
Maximum Input Current | 27 A @ 208V (Three-Phase), 47 A @ 208V (Single-Phase) |
Minimum Amperage (stick) | 5A |
Minimum Amperage (tig) | 5A |
Model | 907782 |
Open Circuit Voltage | 60V DC |
Overall Depth | 24.59" |
Overall Height | 29.41" |
Overall Width | 15" |
Phase | 1, 3 |
Plug Type | Bare Leads |
Power Cord Length | 10 ft. |
Process | Stick Welding, TIG Welding |
Promotion Restriction | Not Eligible For Promotion |
Pulse Frequency | 0.1 pulses/sec. to 150 pulses/sec. |
Remote Connection Type | 14-Pin (Miller) |
Remote Control | Remote Control Not Included |
Tig Arc Start Feature | Lift Arc Start, High Frequency Start |
Weight | 101 lbs. |
Welded Material | Aluminum, Mild Steel, Stainless Steel |
Welder Kit Type | Power Source Only |
Welder Series | Syncrowave 300 |
Welding Power Source Type | CC |
Input Voltage | 208/220/230/240/460/480V AC |
Polarity | AC/DC |
Rated Output @ Duty Cycle (stick) | 125 A @ 25 V, 100%, 160 A @ 26.4 V, 60%, 230 A @ 28.4 V, 30% |
Rated Output @ Duty Cycle (tig) | 175 A @ 17 V, 100%, 210 A @ 18.4 V, 60%, 300 A @ 22 V, 30% |