Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 770237 Lens Cover 4-1/4 x 2 - Pack Of 5 | AA6HQJ 13Z863

MILLER ELECTRIC 770237 Lens Cover 4-1/4 x 2 - Pack Of 5

Item: AA6HQJ Model: 770237Cross Ref: 13Z863
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Lens Cover
Compatible With Mfr. Model No.Classic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300
Compatible With SeriesPerformance, Titanium, Xli, Xlix
Fits BrandMiller Electric
For Use With Mfr. Model NumberClassic Fs#10 Flip-Up, Performance Analog, Performance Digital, Titanium 7300
Lens ColorClear
MagnificationNo
Plate Size4 1/4" x 2"
Plate Thickness0.046"
Plate Width2"
Promotion RestrictionNot Eligible For Promotion
Compatible With BrandMiller Electric
Compatible With Grainger Part Number34C373, 34C374, 34C378, 55XC16
Plate Length4 1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)16.51
Ship width (cm)8.38
HS code3926909980
Country of OriginKR

Product Variants

ProductModelPlate SizePlate ThicknessMagnificationLens ColorPlate WidthPkg. Qty.Price
MILLER ELECTRIC 216326 Lens Cover 4-11/16 x 5-5/8 - Pack Of 5 | AA6HPZ 13Z854 2163264 11/16" x 5 5/8"0.056"NoClear-5€30.51
MILLER ELECTRIC 231411 Lens Cover 4-1/2 x 3-5/8 - Pack Of 5 | AA6HQA 13Z855 2314114 1/2" x 3 5/8"0.056"NoClear-5€25.51
MILLER ELECTRIC 770240 Lens Cover 4-1/2 x 3-3/8 - Pack Of 5 | AA6HQC 13Z857 7702404 1/2" x 3 3/8"0.056"NoClear-5€23.84
MILLER ELECTRIC 770241 Lens Cover 4-5/8 x 3-3/4 - Pack Of 5 | AA6HQD 13Z858 7702414 5/8" x 3 3/4"0.056"NoClear-5€26.69
MILLER ELECTRIC 216327 Lens Cover 4-3/16 x 2-1/2 - Pack Of 5 | AA6HQF 13Z860 2163274 3/16" x 2 1/2"----5€22.46
MILLER ELECTRIC 231410 Lens Cover 4-1/4 x 1-3/4 - Pack Of 5 | AA6HQG 13Z861 2314104 1/4" x 1 3/4"0.046"NoClear-5€20.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 770237 Lens Cover 4-1/4 x 2 - Pack Of 5
€19.46 /unit