Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER ELECTRIC 231411 Lens Cover 4-1/2 x 3-5/8 - Pack Of 5 | AA6HQA 13Z855

MILLER ELECTRIC 231411 Lens Cover 4-1/2 x 3-5/8 - Pack Of 5

Item: AA6HQA Model: 231411Cross Ref: 13Z855
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Lens Cover
Compatible With SeriesClassic, Pro-Hobby
Fits BrandMiller Electric
For Use WithClassic, Pro-Hobby Helmets
Lens ColorClear
MagnificationNo
Plate Size4 1/2" x 3 5/8"
Plate Thickness0.056"
Promotion RestrictionNot Eligible For Promotion
Compatible With BrandMiller Electric
Compatible With Manufacturer Model NumberClassic FS#10, Classic FS#10 Flip-Up, Classic VS, Classic VSI, Pro-Hobby
Plate Length3 5/8"
Plate Width3 5/8"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)18.29
Ship width (cm)12.7
HS code3926909980
Country of OriginKR

Product Variants

ProductModelPlate SizePlate ThicknessMagnificationLens ColorPlate WidthPkg. Qty.Price
MILLER ELECTRIC 216326 Lens Cover 4-11/16 x 5-5/8 - Pack Of 5 | AA6HPZ 13Z854 2163264 11/16" x 5 5/8"0.056"NoClear-5€30.51
MILLER ELECTRIC 770240 Lens Cover 4-1/2 x 3-3/8 - Pack Of 5 | AA6HQC 13Z857 7702404 1/2" x 3 3/8"0.056"NoClear-5€23.84
MILLER ELECTRIC 770241 Lens Cover 4-5/8 x 3-3/4 - Pack Of 5 | AA6HQD 13Z858 7702414 5/8" x 3 3/4"0.056"NoClear-5€26.69
MILLER ELECTRIC 216327 Lens Cover 4-3/16 x 2-1/2 - Pack Of 5 | AA6HQF 13Z860 2163274 3/16" x 2 1/2"----5€22.46
MILLER ELECTRIC 231410 Lens Cover 4-1/4 x 1-3/4 - Pack Of 5 | AA6HQG 13Z861 2314104 1/4" x 1 3/4"0.046"NoClear-5€20.16
MILLER ELECTRIC 770237 Lens Cover 4-1/4 x 2 - Pack Of 5 | AA6HQJ 13Z863 7702374 1/4" x 2"0.046"NoClear2"5€22.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 231411 Lens Cover 4-1/2 x 3-5/8 - Pack Of 5
€29.24 /unit