MILLER ELECTRIC 300366 Dual Wire Feeder 50 To 780 Ipm 24vac | AE3YXD 5GWP3

MILLER ELECTRIC 300366 Dual Wire Feeder 50 To 780 Ipm 24vac

Item: AE3YXD Model: 300366Cross Ref: 5GWP3
In Stock

Get it by Wednesday, Jun 11

€9,871.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDual Wire Feeder
ApplicationFor Solid Or Flux Cored Wire
FeaturesInput Welding Rating 100 Volts
Fits BrandMiller
Hz50/60 Hz
Includes0.035/0.045 Combination Smooth V-Drive Rolls, 0.045 Knurled V-Drive Rolls, Y-Hose For Single Gas Input
Input Voltage24V AC
Max. Spool Dia.12"
Model300366
Overall Depth35"
Overall Height14"
Overall Width13"
Phase1
Promotion RestrictionNot Eligible For Promotion
Rated Output750A @100%
TypeBench
Wire Feeder Configuration4-Roll
Maximum Spool Diameter12"
Maximum Spool Weight60 lbs.
Maximum Wire Feed Speed19.8 m/min
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)93.98
Ship length (cm)60.96
Ship width (cm)43.18
HS code8515902000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 300366 Dual Wire Feeder 50 To 780 Ipm 24vac
€9,871.24 /unit