APPLETON ELECTRIC IAMLGL8CG7BU Floodlight, Lumen 19000

Item: BJ9QXJ Model: IAMLGL8CG7BU
Limited Availability
€4,454.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature5,000 °K
Color:Bronze
Family SeriesAppleton Light Fixtures, Industrial Areamaster G2 Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Lamp IncludedYes
Lamp TypeLED
Lens MaterialGlass
Lumens18,400
Marine RatedYes
MountingWall Bracket
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power158 W
Product SeriesIndustrial Areamaster G2
Shape:Rectangular
Size:12.94x16.28x5.05 IN
StyleFlood
Type:Industrial
Voltage120~277 VAC;170~300 VDC
Voltage Rating:120-277Vac 50/60Hz, 170-300Vdc
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IAMLGL8CG7BU Floodlight, Lumen 19000
€4,454.56 /unit