Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 289807 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, 64 Custom, Nylon | CT3GJH

MILLER ELECTRIC 289807 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, 64 Custom, Nylon

Item: CT3GJH Model: 289807Cross Ref: 794C78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€603.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Adf ControlsDigital
Battery ChemistryLi-ion
Battery IncludedYes
Battery Life2000 hrs.
Battery TypeCR2450
ColorBlue
Compatible Suspension Brand NameMiller
En379 Classification1/1/1/2
FeaturesAuto-On/Off, Half Shade Settings, Quick Release Cover Lens, Three Operating Modes, Variable Shade
For Use With Grainger Item Number60UP42
For Use With Mfr. Model Number284218
Graphics64 Custom
Grind ModeYes
Hat Size MinimumNot Applicable
Helmet Width9"
Includes(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Includes Electromagnetic SensorNo
Lens ColorClear
Lens MaterialPolycarbonate
Light State3
MagnificationNo
Magnifying PowerNot Applicable
MaterialNylon
Maximum Head Dia.26"
Mfr. SeriesDigital Performance Series
Minimum Head Dia.21 1/2"
Number Of Arc Sensors3
Number Of Suspension Points2
Power SourceBattery
Suspension Adjustment TypeRatchet
Switch Speed0.00004 sec.
Tig Amp Rating5A
TypeAuto Darkening
Viewing Area7.22 sq. in.
Welding Light State3
Welding Shade DesignationW3, W5 To W8, W8 To W13
Compatible Suspension Grainger Part Number60UP42
Compatible Suspension Manufacturer Part Number284218
Head Diameter Maximum26"
Head Diameter Minimum21 1/2"
Helmet Adf ControlsDigital
Helmet MaterialNylon
Helmet TypeAuto-Darkening
Includes BatteriesYes
SeriesDigital Performance
StandardsANSI Z87.1+, CE, CSA CERTIFIED
Switching Speed1/25000 sec.

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaWelding Shade DesignationIncludes Electromagnetic SensorTig Amp RatingMinimum Head Dia.Price
MILLER ELECTRIC 289842 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Black, No Graphics | CT3GJG 2898423BlackNo Graphics7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€507.39
MILLER ELECTRIC 289802 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, Blue Rage, Nylon | CT3GJJ 2898023BlueBlue Rage7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€558.02
MILLER ELECTRIC 289808 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, Crusher, Digital | CT3GJK 2898083BlueCrusher7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€541.33
MILLER ELECTRIC 289844 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Gear Box, 9.22 sq Inch, Digital | CT3GJL 2898444BlackGear Box9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€683.74
MILLER ELECTRIC 289762 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Inferno, W3/W5 to W8/W8 to W13 | CT3GJM 2897624BlackInferno9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€680.03
MILLER ELECTRIC 289768 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Raptor, W3/W5 to W8/W8 to W13 | CT3GJN 2897684BlackRaptor9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€682.58
MILLER ELECTRIC 289764 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Blue, Vintage Roadster, 9.22 sq in | CT3GJP 2897644BlueVintage Roadster9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€671.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 289807 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, 64 Custom, Nylon
€603.10 /unit