Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 289768 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Raptor, W3/W5 to W8/W8 to W13 | CT3GJN

MILLER ELECTRIC 289768 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Raptor

Item: CT3GJN Model: 289768Cross Ref: 794C85
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Adf ControlsDigital
Battery ChemistryLi-ion
Battery IncludedYes
Battery Life2000 hrs.
Battery TypeCR2450
ColorBlack
Compatible Suspension Brand NameMiller
En379 Classification1/1/1/2
For Use With Grainger Item Number60UP42
For Use With Mfr. Model Number284218
GraphicsRaptor
Grind ModeYes
Helmet Width9"
Includes(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Includes Electromagnetic SensorYes
Lens ColorClear
Lens MaterialPolycarbonate
Light State3
MagnificationNo
Magnifying PowerNot Applicable
MaterialNylon
Maximum Head Dia.26"
Mfr. SeriesDIGITAL ELITE
Minimum Head Dia.21 1/2"
Number Of Arc Sensors4
Number Of Suspension Points2
Power SourceBattery
Suspension Adjustment TypeRatchet
Switch Speed0.00004 sec.
Tig Amp Rating5A
TypeAuto Darkening
Viewing Area9.22 sq. in.
Welding Light State3
Welding Shade DesignationW3, W5 To W8, W8 To W13
Compatible Suspension Grainger Part Number60UP42
Compatible Suspension Manufacturer Part Number284218
Head Diameter Maximum26"
Head Diameter Minimum21 1/2"
Helmet Adf ControlsDigital
Helmet MaterialNylon
Helmet TypeAuto-Darkening
Includes BatteriesYes
SeriesDigital Elite
StandardsANSI Z87.1+, CE, CSA CERTIFIED
Switching Speed1/25000 sec.

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaWelding Shade DesignationIncludes Electromagnetic SensorTig Amp RatingMinimum Head Dia.Price
MILLER ELECTRIC 289842 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Black, No Graphics | CT3GJG 2898423BlackNo Graphics7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€507.39
MILLER ELECTRIC 289807 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, 64 Custom, Nylon | CT3GJH 2898073Blue64 Custom7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€558.02
MILLER ELECTRIC 289802 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, Blue Rage, Nylon | CT3GJJ 2898023BlueBlue Rage7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€558.02
MILLER ELECTRIC 289808 Auto-Darkening Welding Helmet, Auto-Darkening, 3 Arc Sensors, Blue, Crusher, Digital | CT3GJK 2898083BlueCrusher7.22 sq. in.W3, W5 To W8, W8 To W13No5A21 1/2"€541.33
MILLER ELECTRIC 289844 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Gear Box, 9.22 sq Inch, Digital | CT3GJL 2898444BlackGear Box9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€683.74
MILLER ELECTRIC 289762 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Inferno, W3/W5 to W8/W8 to W13 | CT3GJM 2897624BlackInferno9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€680.03
MILLER ELECTRIC 289764 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Blue, Vintage Roadster, 9.22 sq in | CT3GJP 2897644BlueVintage Roadster9.22 sq. in.W3, W5 To W8, W8 To W13Yes5A21 1/2"€671.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 289768 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, Raptor