Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 289715 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, 13.4 sq in., Digital | CN2QTU 280047 / 48VF66

MILLER ELECTRIC 289715 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, 13.4 sq in., Digital

Item: CN2QTU Model: 289715Cross Ref: 794C90
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Helmet
Adf ControlsDigital
Battery ChemistryLithium Ion
Battery IncludedYes
ColorBlack
Compatible Suspension Brand NameMiller
En379 Classification1/1/1/2
For Use With Mfr. Model Number284218
GraphicsBlack Ops
Grind ModeYes
Hat Size MaximumNot Applicable
Hat Size MinimumNot Applicable
Helmet Width9"
Includes(2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag
Includes Electromagnetic SensorYes
Lens ColorClear
Lens MaterialPolycarbonate
Light State3
MagnificationNo
Magnifying PowerNot Applicable
MaterialNylon
Maximum Head Dia.26"
Number Of Arc Sensors4
Number Of Suspension Points2
Power SourceBattery
Suspension Adjustment TypeRatchet
Battery Life2000 hrs.
Battery TypeCR2450
Compatible Suspension Grainger Part Number60UP42
Compatible Suspension Manufacturer Part Number284218
Head Diameter Maximum26"
Head Diameter Minimum21 1/2"
Helmet Adf ControlsDigital
Helmet MaterialNylon
Helmet TypeAuto-Darkening
Includes BatteriesYes
SeriesDigital Infinity
StandardsANSI Z87.1+, CE, CSA CERTIFIED
Switching Speed1/25000 sec.
Tig Amp Rating5A
Viewing Area13.4 sq. in.
Welding Light State3
Welding Shade DesignationW3, W5 To W8, W8 To W13

Shipping Info:

Ship weight (kg) 1.3725
Country of OriginKR

Product Variants

ProductModelNumber Of Arc SensorsColorGraphicsViewing AreaBattery LifeGrind ModeSuspension Adjustment TypeIncludes Electromagnetic SensorPrice
MILLER ELECTRIC 257214 Welding Helmet Shade 8 To 13 Black | AC6KEG 34C383 2572144BlackSkull9 sq. in.3000 hrs.----
RFQ
MILLER ELECTRIC 264852 Welding Helmet Shade 8 To 13 Blue | AC6KEH 34C385 2648524BlueStars And Stripes II9 sq. in.3000 hrs.----
RFQ
MILLER ELECTRIC 263038 Welding Helmet Auto Darkening 1-3/8 Inch Height | AH8LEJ 38VU59 2630382Black-3.74" x 1.38"Infinite---€212.62
MILLER ELECTRIC 271332 Auto Darkening Welding Helmet Departed | AH9KZL 40CN02 2713324GraphicsDeparted6.7" x 6.7"2000 hrs.----
RFQ
MILLER ELECTRIC 289755 Auto-Darkening Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, No Graphics | CN2QTL 257213 / 34C380 2897554BlackNo Graphics--YesRatchetYes€573.84
MILLER ELECTRIC 289756 Auto-Darkening Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, 9.22 sq. in. | CN2QTM 257214 / 34C383 2897564Black---YesRatchetYes€672.64
MILLER ELECTRIC 289759 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Blue, Stars and Stripes, 9.22 sq. in. | CN2QTN 264852 / 34C385 2897594Blue---YesRatchetYes€669.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 289715 Welding Helmet, Auto-Darkening, 4 Arc Sensors, Black, 13.4 sq in., Digital