Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 263349 Welding Gloves 3d Xl Wing 11in White Blue Pr | AG3PMN 33RN18

MILLER ELECTRIC 263349 Welding Gloves 3d Xl Wing 11in White Blue Pr

Item: AG3PMN Model: 263349Cross Ref: 33RN18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Gloves
Ansi/isea Abrasion LevelNot Tested
Backing ColorWhite
Backing MaterialGoat Leather
ColorBlue, White
Cuff ColorBlue
Cuff Length4"
Cuff MaterialGoatskin
Cuff StyleGauntlet
Cut-resistance CoverageFull , Split
FeaturesPadded Palm
Glove Length12"
Glove MaterialGoatskin
Grade Of LeatherPremium
High VisibilityNo
Includes Double PalmNo
Includes Glide PatchNo
Includes Id PanelNo
Includes Padded PalmYes
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
InsulatedNo
Leather Glove StyleWork
Leather Palm ProcessGrain
Leather Palm TypeGrain
Length11"
Liner MaterialUnlined
Oil-resistantNo
Palm MaterialGoatskin
Palm StylePadded
Reflective BackingNo
Rope Channel ReinforcementNo
SizeXL
Stitching MaterialKevlar
Thumb StyleKeystone
Thumb Sweat WipeNo
Touchscreen CompatibleNo
UseFor Welding
Water ResistantNo
WaterproofNo
Additional Hazard ProtectionFlame Resistant
Brand And SeriesMiller Performance
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove Backing MaterialWhite Goatskin
Glove ConstructionCut and Sewn
Glove CutGunn, Full Back
Glove FeaturesPadded Palm
Glove Hand StyleLeft and Right
Glove Leather GradeGrade A
Glove Liner MaterialUnlined
Glove MaterialsGoatskin
Glove SizeXL
Glove StyleWelding
High-visibilityNo
Leather ColorWhite
Leather Glove Liner TypeUnlined
Leather GradePremium
Oil ResistantNo
Welding Glove ApplicationTIG

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)17.78
HS code4203290500
Country of OriginCN

Product Variants

ProductModelSizeCut-resistance CoverageGlove MaterialLiner MaterialFeaturesThumb StyleCuff StyleStitching MaterialPrice
MILLER ELECTRIC 263346 Welding Gloves Tig S Womens Pr | AF7ECP 20XD79 263346SFullGoatskinUnlinedPadded PalmKeystoneGauntletKevlar€80.41
MILLER ELECTRIC 263347 Welding Gloves M Wing 11in White/blue Pr | AG3PML 33RN16 263347MFullGoatskinUnlinedPadded PalmKeystoneGauntletKevlar€80.41
MILLER ELECTRIC 263348 Welding Gloves 3d Wing 11in White Blue Pr | AG3PMM 33RN17 263348LFullGoatskinUnlinedPadded PalmKeystoneGauntletKevlar€80.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 263349 Welding Gloves 3d Xl Wing 11in White Blue Pr
€80.80 /unit