Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 249933 Deflector 30/40a Xt | AA6ZEF 15F418

MILLER ELECTRIC 249933 Deflector 30/40a Xt

Item: AA6ZEF Model: 249933Cross Ref: 15F418
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeflector
Amps30/40/60A
ApplicationPlasma Cutting
Cutting ConfigurationExtended Cutting
Fits BrandMiller
For Plasma Cutter Model903871, 903891, 907303, 907339, 907529, 907532
For Plasma Torch TypeHandheld
Promotion RestrictionNot Eligible For Promotion
Shield TypeDeflector
Welding ProcessesPlasma Cutting
Compatible With BrandMiller
For Plasma Torch Model249949, 255685
For Plasma Torch SeriesXT30, XT30C Series
ProcessPlasma Cutting

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)7.62
Ship width (cm)5.84
HS code8515902000
Country of OriginCZ

Product Variants

ProductModelFor Plasma Torch TypeAmpsCutting ConfigurationShield TypeApplicationPrice
MILLER ELECTRIC 177888 Deflector 40 50 A For 40c/t 50c/cm 55c | AC7FGW 38G608 177888Handheld, Machine40/50AExtended CuttingDeflectorPlasma Cutting€32.60
MILLER ELECTRIC 212736 Deflector 80 A For 60t 80c x /t 80c x M 100t | AC7FHP 38G625 212736Handheld, Machine80AExtended CuttingDeflectorPlasma Cutting€32.50
MILLER ELECTRIC 256030 Plasma Cutter Torch Deflector | AJ2GUL 49X334 256030Handheld60AExtended CuttingDeflectorPlasma Cutting€19.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 249933 Deflector 30/40a Xt
€19.81 /unit