Flat Shipping

Flat Shipping at €24.99 + VAT

GF PIPING SYSTEMS 9851-015 Solid Flange Cpvc 1-1/2 Inch Slip Socket | AC3AAF 2PLW3

GEORG FISCHER 9851-015 Solid Flange Cpvc 1-1/2 Inch Slip Socket

Item: AC3AAF Model: 9851-015Cross Ref: 2PLW3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Flange
Body MaterialCPVC
ColorGray
Connection TypeSocket
Max. Pressure150 psi @ 73°F
Max. Temp.210°F
Number Of Holes4
Outside Dia.5"
Pipe Size1 1/2"
Schedule80
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeFlange
Bolt Circle Diameter3 7/8"
Connection SurfaceFlat
Fitting Connection TypeSocket
Flange Outside Diameter5"
Flange Thickness5/8"
Maximum Operating Pressure150 psi
Nominal Pipe Size1 1/2"
Overall Length1 1/2"
Pipe Fitting MaterialCPVC
Specific Fitting ShapeFlange
StandardsASTM D1784, NSF 14

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleColorPrice
GF PIPING SYSTEMS 9851-005 Solid Flange Cpvc 80 1/2 Inch Slip Socket | AC3AAB 2PLV8 9851-0051/2"Socket80Gray€17.28
GF PIPING SYSTEMS 9851-007 Solid Flange Cpvc 80 3/4 Inch Slip Socket | AC3AAC 2PLV9 9851-0073/4"Socket80Gray€17.52
GF PIPING SYSTEMS 9851-010 Solid Flange Cpvc 80 1 Inch Slip Socket | AC3AAD 2PLW1 9851-0101"Socket80Gray€19.11
GF PIPING SYSTEMS 9851-012 Solid Flange Cpvc 1-1/4 Inch Slip Socket | AC3AAE 2PLW2 9851-0121 1/4"Socket80Gray€22.14
GF PIPING SYSTEMS 9851-020 Solid Flange Cpvc 80 2 Inch Slip Socket | AC3AAG 2PLW4 9851-0202"Socket80Gray€28.79
GF PIPING SYSTEMS 9851-025 Solid Flange Cpvc 2-1/2 Inch Slip Socket | AC3AAH 2PLW5 9851-0252 1/2"Socket80Gray€59.51
GF PIPING SYSTEMS 9851-030 Solid Flange Cpvc 80 3 Inch Slip Socket | AC3AAJ 2PLW6 9851-0303"Socket80Gray€65.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GEORG FISCHER 9851-015 Solid Flange Cpvc 1-1/2 Inch Slip Socket
€29.67 /unit