Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 227408 Inlet Wire Guide, 0.052 in | CT3GKA

MILLER ELECTRIC 227408 Inlet Wire Guide, 0.052 in

Item: CT3GKA Model: 227408Cross Ref: 61TC24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Guide
Fits BrandMiller
For Mig Gun Model300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
For Wire TypeAluminum
Max. Wire Dia.0.052"
Max. Wire Diameter0.052"
Min. Wire Dia.0.035"
Minimum Wire Dia.0.035"
ProcessMIG Welding
Promotion RestrictionNot Eligible For Promotion
Wire Guide TypeInlet Guide
Compatible With BrandMiller
For Mig Gun SeriesXR-Aluma-Pro, XR-Aluma-Pro Lite, XR-Aluma-Pro Plus
Minimum Wire Diameter0.035"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Wire Dia.Wire Guide TypeMaterialProcessFor Wire TypeMinimum Wire Dia.ApplicationGuide Tube MaterialPkg. Qty.Price
MILLER ELECTRIC 230711 Inlet Wire Guide, 1/16 in | CT3GKB 2307110.062"Inlet Guide-MIG WeldingAluminum---1€53.58
MILLER ELECTRIC 058549 Inlet Wire Guide, 5/8 in | CT3GKC 0585495/8"StandardNylonMIG Welding--Wire FeedingNylon3€38.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 227408 Inlet Wire Guide, 0.052 in
€34.13 /unit