Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 199605 Tip Fastip .035 And .030 Aluminium Wires - Pack Of 25 | AC7FFV 38G582

MILLER ELECTRIC 199605 Tip Fastip .035 And .030 Aluminium Wires - Pack Of 25

Item: AC7FFV Model: 199605Cross Ref: 38G582
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTIP
Compatible With SeriesRoughneck
Duty RatingHeavy Duty
For Gas Diffuser Number198857, 199623
For Use WithRoughneck Guns
MaterialCopper
Maximum Wire Diameter0.035"
Outside Dia.0.35"
StyleContact
TypeFastip
Contact Tip SeriesSeries FasTip
For Mig Gun SeriesRoughneck
Outside Diameter0.35"
Overall Length1.25"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.03
Ship length (cm)11.68
Ship width (cm)5.08
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypeWire SizeAmpsStyleMaterialConnection TypePkg. Qty.Price
MILLER ELECTRIC 050626 Tip Standard Contact .035-.047 - Pack Of 5 | AC7FEU 38G558 050626Standard0.035" to 0.047"-ContactCopper-5€57.06
MILLER ELECTRIC 050638 Tip Slip Contact .030 - Pack Of 5 | AC7FEV 38G559 050638Slip0.03"-ContactCopper-5€57.06
MILLER ELECTRIC 056822 Tip Screw Contact .045 | AC7FEW 38G560 056822Screw0.045"-Contact--1€25.64
MILLER ELECTRIC 094259 Tip Slip Contact .035 - Pack Of 5 | AC7FEX 38G561 094259Slip0.035"-ContactCopper-5€51.83
MILLER ELECTRIC 094260 Tip Slip Contact .047 - Pack Of 5 | AC7FEY 38G562 094260Slip0.047"-ContactCopper-5€52.99
MILLER ELECTRIC 135424 Tip Standard Contact .047 - Pack Of 10 | AC7FEZ 38G563 135424Standard0.047"-ContactCopper-10€55.41
MILLER ELECTRIC 135425 Tip Standard Contact .062 - Pack Of 10 | AC7FFA 38G564 135425Standard0.062"-ContactCopper-1€58.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 199605 Tip Fastip .035 And .030 Aluminium Wires - Pack Of 25