Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 1770037 MIG Gun, MDX-250, 250 A, 0.035 in, 15 ft, Miller-Compatible | CT3GBR

MILLER ELECTRIC 1770037 MIG Gun, 250 A, 0.035 Inch Size, 15 ft

Item: CT3GBR Model: 1770037Cross Ref: 494D62
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€764.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGun
Cable Length15 ft.
Connection TypeMiller Compatible
Contact Tip SeriesAcculock MDX
Cooling MethodAir Cooled
Duty Cycle60%, 100%
Enhanced ProcessPulsed MIG
FeaturesDurable And Comfortable Handle, Long Life Consumables, Pulse Welding Capable
Fits BrandAcculock, Miller
For Gas TypeCarbon Dioxide, Mixed Gas
For Welder ModelMDX-250
For Wire TypeFlux Cored, Solid , Flux-Cored, Solid
Gas Diffuser NumberD-M250
Handle TypeStraight
IncludesAcculock MDX Consumables, Welding Gun, Wire
Max. Amps250A
Max. Wire Dia.0.035"
Mig Gun Number1770037
Model1770037
Neck Tube Angle50°
Neck Tube MaterialAluminum
Neck Tube TypeFixed
ProcessFlux Cored Welding, MIG Welding
Promotion RestrictionNot Eligible For Promotion
Trigger TypeStandard
TypeAir Cooled
Wire Feed TypePush
For Welder SeriesMDX Series
Liner SeriesAccuLock MDX
Mig Gun TypeAir Cooled
Weight3 lbs.

Shipping Info:

Ship weight (kg) 3.8025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCable LengthMig Gun NumberMax. AmpsMax. Wire Dia.For Wire TypeDuty CycleTypeFor Gas TypePrice
MILLER ELECTRIC 1770028 MIG Gun, MDX-100, 100 A, 0.035 in, 10 ft, Miller-Compatible | CT3GBL 177002810 ft.1770028100A0.035"Flux Cored, Solid60%, 100%Air CooledCarbon Dioxide, Mixed Gas€362.96
MILLER ELECTRIC 1770046 MIG Gun, MDX-250 EZ-Select, 250 A, 0.045 in, 15 ft, Miller-Compatible | CT3GBN 1770046---------
RFQ
MILLER ELECTRIC 1770035 MIG Gun, MDX-250, 250 A, 0.035 in, 10 ft, Miller-Compatible | CT3GBP 177003510 ft.1770035250A0.035"Flux Cored, Solid60%, 100%Air CooledCarbon Dioxide, Mixed Gas€710.40
MILLER ELECTRIC 1770036 MIG Gun, MDX-250, 250 A, 0.035 in, 12 ft, Miller-Compatible | CT3GBQ 177003612 ft.1770036250A0.035"Flux Cored, Solid60%, 100%Air CooledCarbon Dioxide, Mixed Gas€666.51
MILLER ELECTRIC 1770042 MIG Gun, MDX-250, 250 A, 0.045 in, 12 ft, Miller-Compatible | CT3GBT 1770042---------
RFQ
MILLER ELECTRIC 1770038 MIG Gun, MDX-250, 250 A, 0.045 in, 15 ft, Miller-Compatible | CT3GBU 177003815 ft.1770038250A0.045"Flux Cored, Solid60%, 100%Air CooledCarbon Dioxide, Mixed Gas€736.02
MILLER ELECTRIC 1770043 MIG Gun, MDX-250, 250 A, 0.045 in, 15 ft, Miller-Compatible, Air-Cooled | CT3GBW 177004315 ft.1770043250A0.045"Aluminum60%, 100%Air CooledCarbon Dioxide, Mixed Gas€798.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 1770037 MIG Gun, 250 A, 0.035 Inch Size, 15 ft
€764.61 /unit