Item | Inlet Guide |
Application | Wire Feeding |
Compatible With Brand | Miller |
Drive Roll Material | Brass |
For Welder Model | 903355, 903355011, 903769, 903770, 903773, 903857, 903868, 903868001, 903868012, 903869, 903869011, 903869012, 903870, 907028, 907074, 907252, 907300, 907321, 907321012, 907322, 907322012, 907324, 907324001, 907324012, 907405002, 907474, 907518, 907693, 907728, 907757, 951044, 951649, 951674, 951767, 951768 |
For Wire Feeder Model | 951183, 951187, 951190, 951580, 951599 |
For Wire Type | Flux-Cored, Solid |
Guide Tube Material | Brass |
Includes | 1-Inlet Guide |
Material | Brass |
Maximum Wire Diameter | 0.035" |
Minimum Wire Diameter | 0.023" |
Promotion Restriction | Not Eligible For Promotion |
Type | Guide |
Wire Size | 0.023" to 0.04" |
For Welder Series | Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255 Series |
For Wire Feeder Series | 22 Series, 24A, 32 Series, 52 Series, 54 Series, Millermatic Reach, R-115, SuitCase 12RC, SuitCase 12VS, SuitCase 8RC, SuitCase 8VS |
Max. Wire Dia. | 0.035" |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Wire Guide Type | Inlet Guide |