Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER ELECTRIC 040198 Air Cooled Tongs - Pack Of 2 | AE2YYE 5A345

MILLER ELECTRIC 040198 Air Cooled Tongs - Pack Of 2

Item: AE2YYE Model: 040198Cross Ref: 5A345
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€373.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir-cooled Tong
ApplicationAerospace, Manufacturing
For Material TypeMild Steel, Stainless Materials
Overall Length12"
Promotion RestrictionNot Eligible For Promotion
TypeStandard 12 Inch
Welding ProcessesSpot Welding
Compatible Tips040211, 040212
For Welder ModelLMSW-52, LMSW-52T, MSW-41, MSW-41T, MSW-42, MSW-42T
For Welder SeriesLMSW, MSW Series
Jaw Opening3 1/2"
ProcessSpot Welding
Tong TypeStandard

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)2.29
Ship length (cm)53.09
Ship width (cm)8.64
HS code8515902000
Country of OriginUS

Product Variants

ProductModelTypePkg. Qty.Price
MILLER ELECTRIC 040197 Air Cooled Tongs | AB4MMP 1Z400 040197Standard 6 Inch1€214.41
MILLER ELECTRIC 040199 Air Cooled Tongs - Pack Of 2 | AE2YYF 5A346 040199Standard 18 Inch2€409.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER ELECTRIC 040198 Air Cooled Tongs - Pack Of 2
€373.68 /unit