Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MILLER BY HONEYWELL RA40/ Permanent Roof Anchor 18 Inch Length | AE6AAH 5PB32

MILLER BY HONEYWELL RA40/ Permanent Roof Anchor 18 Inch Length

Item: AE6AAH Model: RA40/Cross Ref: 5PB32
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoof Anchor
Length18"
MaterialStainless Steel
Tensile Strength5000 lbs.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)1.27
Ship length (cm)40.13
Ship width (cm)8.38
HS code7326908588
Country of OriginUS

Product Variants

ProductModelD-ring MaterialDepthPrice
MILLER BY HONEYWELL RA30-1/ Roof Anchor 3-1/2 Inch Width 7 Inch Length | AB3DDX 1RK97 RA30-1/Steel-€500.50
MILLER BY HONEYWELL X10030 Roof Anchor 23 Inch Length 16 Inch Width 15 Inch D | AE6FXJ 5RRD9 X10030Plated Steel15"€741.09
MILLER BY HONEYWELL RA20-1/ Roof Anchor 310 Lb. | AG6KDQ 36FF26 RA20-1/-8"€60.59
MILLER BY HONEYWELL RA45/ Permanent Roof Anchor, 310 lbs. Capacity, Fixed D-Ring, Nail-In, Stainless Steel | CJ2ZPZ RA45/--€91.16
MILLER BY HONEYWELL RA25-1/ Roof Anchor, 420 lbs. Capacity, Fixed D-Ring, Nail-Inch Size, Steel | CJ3FCY RA25-1/--€75.18
MILLER BY HONEYWELL RA35-1/ Temporary Roof Anchor, 310 lbs. Capacity, Nail-In, Steel | CJ3PVB RA35-1/--€198.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL RA40/ Permanent Roof Anchor 18 Inch Length
€77.75 /unit