Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER BY HONEYWELL P950-4/UGN Full Body Harness Universal 400 Lb Green | AB3DDU 1RK90

MILLER BY HONEYWELL P950-4/UGN Full Body Harness Universal 400 Lb Green

Item: AB3DDU Model: P950-4/UGNCross Ref: 1RK90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Back D-ringYes
Chest Strap BucklesMating
ColorGreen
Front D-ringNo
Hardware MaterialSteel
Harness ApplicationConstruction, Confined Space
Leg Strap BucklesTongue
Shoulder Strap BucklesFriction
Side D-ringsNo
Subpelvic StrapYes
Tensile Strength6000 lbs.
Webbing MaterialPolyester Urethane
Brand & SeriesHONEYWELL MILLER DuraFlex Python
Buckles (chest/leg)Mating/Tongue
D-ring LocationsBack
Harness ColorGreen
Harness D-ring MaterialSteel
Harness SizingL/XL
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Shoulder
Rfid EquippedYes
Torso AdjustmentFriction
Weight Capacity400 lbs.

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)27.94
Ship length (cm)49.02
Ship width (cm)41.66
HS code6307909889
Country of OriginMX

Product Details:

    • Stretchable (Yes)

Product Variants

ProductModelLeg Strap BucklesSide D-ringsChest Strap BucklesColorHarness ApplicationHardware MaterialBack D-ringFront D-ringPrice
MILLER BY HONEYWELL P950/UGN Full Body Harness Universal 400 Lb Green | AB3DDT 1RK89 P950/UGNMatingNoMatingGreenConstruction, Confined SpaceSteelYesNo€268.09
MILLER BY HONEYWELL P950-58/UGN Full Body Harness Universal 400 Lb Green | AB3DDV 1RK91 P950-58/UGNTongueYesMatingGreenConstruction, Confined SpaceSteelYesNo€312.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL P950-4/UGN Full Body Harness Universal 400 Lb Green
€280.09 /unit