MILLER BY HONEYWELL GG0020 Kit, 4 Brackets, 310 lbs. Capacity, Galvanized Steel, 20 ft. Size | CH9MYT

MILLER BY HONEYWELL GG0020 Kit, 4 Brackets, 310 lbs. Capacity, Galvanized Steel, 20 ft. Size

Item: CH9MYT Model: GG0020Cross Ref: 20A642
In Stock

Get it by Wednesday, Jun 11

€833.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Lifeline
Cable Sleeve TypeTrailing
Channel Width2"
Lifeline Length120"
Lifeline MaterialSteel
Pass-through TypeAutomatic
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 27

Product Variants

ProductModelLifeline MaterialTensile StrengthWorkers Per SystemFinishPrice
MILLER BY HONEYWELL VG/40FT Vertical Lifeline Temporary 40 Feet Length | AD2LPD 3RCD2 VG/40FTSteel-1Galvanized€694.94
MILLER BY HONEYWELL 300L-Z7/25FTBL Vertical Lifeline Temporary 25 Feet Length | AD2YLG 3WNK6 300L-Z7/25FTBLPolyester, Polypropylene3600 lbs.1-€105.05
MILLER BY HONEYWELL 300L-Z7/50FTBL Vertical Lifeline Temporary 50 Feet Length | AD2YLH 3WNK7 300L-Z7/50FTBLPolyester, Polypropylene3600 lbs.1-€132.41
MILLER BY HONEYWELL 300L-Z7/100FTBL Vertical Lifeline Temporary 100 Feet Length | AD2YLJ 3WNK8 300L-Z7/100FTBLPolyester, Polypropylene3600 lbs.1-€203.21
MILLER BY HONEYWELL VG/100FT Lifeline System, 310 lbs. Capacity, Galvanized Steel, 100 ft. Length | CH9MXP VG/100FT-----
RFQ
MILLER BY HONEYWELL GG0110 Kit, 17 Brackets, 310 lbs. Capacity, Galvanized Steel, 110 ft. Length | CH9MXR GG0110----€3,672.67
MILLER BY HONEYWELL VG/110FT Lifeline System, 310 lbs. Capacity, Galvanized Steel, 110 ft. Length | CH9MXT VG/110FT-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL GG0020 Kit, 4 Brackets, 310 lbs. Capacity, Galvanized Steel, 20 ft. Size
€833.75 /unit