APOLLO VALVES 771472764 Ball Valve, 1-1/2 Inch NPT, Full Port, Bronze, Latch Lever

Item: BY3XMX Model: 771472764
In Stock

Get it by Friday, Jun 13

€339.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D11.9
D21.9
Dimensions5.31" x 1.61" x 2.72"
FinishNone
Full BoreYes
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Seal MaterialPTFE
Series77 Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialStainless steel
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 3.0195
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Details:

    • Series: Bronze Full-Port Ball Valve

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem ExtensionPrice
APOLLO 77-144-01 Full Port Ball Valve, Bronze, 3/4 Inch Size | AK2BJE 7714401 7714401FNPT-Bronze---Straight-€106.46
APOLLO 77-143-01 Full Port Ball Valve, Bronze, 1/2 Inch Size | AK3MYY 7714301 7714301FNPT-Bronze---Straight-€66.53
APOLLO 77-149-01 Full Port Ball Valve, Bronze, 2.5 Inch Size | AL2BLM 7714901 7714901FNPT2 1/2"Bronze---Straight-€1,310.28
APOLLO 77-145-64 Full Port Ball Valve, Bronze, 1 Inch Size | AL4LZA 7714564 7714564FNPT1"Bronze---Straight-€186.08
APOLLO 77-147-01 Full Port Ball Valve, Bronze, 1.5 Inch Size | AL4YJU 7714701 7714701FNPT1 1/2"Bronze---Straight-€280.09
APOLLO 77-143-27 Full Port Ball Valve, Bronze, 1/2 Inch Size | AM9DUR 7714327 7714327FNPT-Bronze---Straight-€65.09
APOLLO 7714945 Ball Valve, 2-1/2 Inch Npt, Full Port, Bronze, Less L&N | BY3QJF 7714945FNPT-------€1,226.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 771472764 Ball Valve, 1-1/2 Inch NPT, Full Port, Bronze, Latch Lever
€339.25 /unit