MILLER BY HONEYWELL DH-AP-1/ Portable Fall Arrest Post | AE6FUN 5RPT3

MILLER BY HONEYWELL DH-AP-1/ Portable Fall Arrest Post

Item: AE6FUN Model: DH-AP-1/Cross Ref: 5RPT3
In Stock

Get it by Tuesday, Jun 17

€6,689.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Fall Arrest Post
ColorYellow
FinishPowder Coat, Zinc Plated
Height54 1/2"
MaterialAluminum, Steel
Max. Working Load310 lbs.
Mounting Holes4
Anchor InstallationReusable
Attachment PointSwivel D Ring
For Use WithMfr. No. DH-AP-11/, Mfr. No. DH-AP-3/, Mfr. No. DH-AP-4/, Mfr. No. MR50GB/50FT
Overall Height4.75 ft.
Workers Per System3

Shipping Info:

Ship weight (kg) 20.016
Ship height (cm)138.43
Ship length (cm)26.67
Ship width (cm)26.16
HS code8479899899
Country of OriginUS

Product Details:

Honeywell Miller DH-AP-1 portable fall arrest post provides temporary anchor points for fall protection systems on elevated surfaces like rooftops, transformers or other platforms with fall hazards. It allows workers to safely connect their lanyards or self-retracting lifelines, preventing falls and serious injuries.

Features:

  • This Honeywell Miller DH-AP-1 portable fall arrest post allows a reusable anchor installation, providing cost-effectiveness and sustainability over time.
  • It has a swivel D-ring attachment point for flexibility and ease of movement while working at height.
  • This portable fall arrest post can accommodate up to 3 workers per system, increasing efficiency and productivity on the job site.
  • It features welded steel / aluminum construction for structural rigidity and durability.

Compatible Accessories:

  • Honeywell Miller DH-AP-11/ Mounting Bracket: This winch & hoist mounting bracket allows secure attachment of winches and hoists to provide reliable lifting and lowering capabilities, enhancing safety and efficiency in work environments.

Frequently Asked Questions:

Q. What safety precautions should I take when using this portable fall arrest post?

A.

  • Prioritise worker safety by ensuring all users are properly trained in fall protection procedures.
  • Conduct a thorough inspection of the equipment before each use to identify any damage or defects.
  • Securely anchor the portable fall arrest post on a stable surface according to the manufacturer's instructions.
  • Ensure all workers using the post wear appropriate personal protective equipment (PPE).
  • Restrict access to the fall hazard area to authorised personnel only.
  • Use the portable fall arrest post for one worker at a time to prevent interference with fall protection systems.
  • Maintain sufficient clearance beneath the worker to prevent contact with the ground or other obstructions.
  • Regularly inspect all fall protection equipment for signs of wear, damage or deterioration.
  • Have a rescue plan in place in case of a fall, including self-rescue procedures or designated rescue teams.

Q. What are the factors to consider while choosing a Honeywell Miller portable fall arrest post?

A. Major factors include the work environment, height requirements, weight capacity, portability, compatibility with fall protection equipment, construction materials, safety features and compliance with relevant safety standards.

Q. How do I clean and maintain Honeywell Miller DH-AP-1 portable fall arrest post?

A. To clean and maintain this portable fall arrest post, regularly inspect for damage, wipe down with a damp cloth to remove dirt and debris, avoid abrasive cleaners, lubricate moving parts as needed and store in a dry, clean area when not in use to prevent corrosion and prolong its lifespan.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL DH-AP-1/ Portable Fall Arrest Post
€6,689.03 /unit