SPEARS VALVES 172B-030CSR | CC7NZP

SPEARS VALVES 172B-030CSR Special Reinforced Wye Pattern Valve, FPT, EPDM, 3 Size, CPVC

Item: CC7NZP Model: 172B-030CSR
In Stock

Get it by Tuesday, Jun 17

€1,978.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Pattern Valve
End TypeTrue Union SR Threaded Ends
MaterialCPVC
Size3"
TypeY Pattern Valves

Shipping Info:

Ship weight (kg) 6.093
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelSizeTypeMaterialPrice
SPEARS VALVES 173B-010CSR | BY6KTU 173B-010CSR1"Y Pattern ValvesCPVC€501.67
RFQ
SPEARS VALVES 173B-012CSR | BY6KTY 173B-012CSR1 1/4"Y Pattern ValvesCPVC€649.44
RFQ
SPEARS VALVES 173B-015CSR | BY6KUE 173B-015CSR1 1/2"Y Pattern ValvesCPVC€875.05
RFQ
SPEARS VALVES 173B-020CSR | BY6KUL 173B-020CSR---€1,221.15
RFQ
SPEARS VALVES 173B-030CSR | BY6KUU 173B-030CSR3"Y Pattern ValvesCPVC€2,706.87
RFQ
SPEARS VALVES 173B-040CSR | BY6KUZ 173B-040CSR---€4,488.09
RFQ
SPEARS VALVES 173B-005CSR | BZ3NEM 173B-005CSR1/2"Y Pattern ValvesCPVC€289.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEARS VALVES 172B-030CSR Special Reinforced Wye Pattern Valve, FPT, EPDM, 3 Size, CPVC
€1,978.22 /unit