Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER BY HONEYWELL 22-30-580 Flowmeter Regulator, 580 Inlet, 5/8 18 F RH Outlet

Item: CT3GKU Model: 22-30-580Cross Ref: 48VF77
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€393.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlowmeter Regulator
Body MaterialBrass
Diaphragm MaterialNeoprene
For Gas TypeArgoncarbon Dioxidehelium
Max. Inlet Pressure3000 psig
Max. Outlet Pressure30 psig
Maximum Flow Rate (argon)60 SCFH
Maximum Flow Rate (carbon Dioxide)60 SCFH
Maximum Flow Rate (helium)160 SCFH
Mounting TypeCylinder
Number Of Stages1

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 22-30-580 Flowmeter Regulator, 580 Inlet, 5/8 18 F RH Outlet
€393.52 /unit