MILLER BY HONEYWELL 1HHV3B2501000M Hydraulic Cylinder, 10 Inch Stroke Length, 16 1/8 Inch Retracted Length, 12275 lbf | CT3FWE

MILLER BY HONEYWELL 1HHV3B2501000M Hydraulic Cylinder, 10 Inch Stroke Length, 16 1/8 Inch Retracted Length, 12275 lbf

Item: CT3FWE Model: 1HHV3B2501000MCross Ref: 794K88
In Stock

Get it by Tuesday, Jun 10

€2,225.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Cylinder
Body MaterialSteel
Bore Dia.2 1/2"
Column Load12275 lbf.
Duty RatingStandard
Extended Length26 1/8"
FinishPaint
Max. Pressure2500 psi
Piston MaterialSteel
Piston Rod MaterialStainless Steel
Piston Seal TypeBi Directional
Port Size1/2"
Port TypeNPT
Retracted Length16 1/8"
Ring MaterialPolyurethane
Rod Dia.1"
Rod Seal TypePolyurethane
Rod Thread Size3/4"-16
Single Acting/double ActingDouble Acting
Stroke Length10"
StyleNFPA Tie Rod
Temp. Range-10°F to +165°F
Tie RodsSteel
Tube MaterialSteel
Wear Band MaterialNon Metallic
StandardsNFPA

Shipping Info:

Ship weight (kg) 12.06
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBore Dia.Stroke LengthExtended LengthRetracted LengthColumn LoadMax. PressureRod Dia.Port SizePrice
MILLER BY HONEYWELL 1HHV3B2500800M Hydraulic Cylinder, 8 Inch Stroke Length, 14 1/8 Inch Retracted Length, 12275 lbf | CT3FXL 1HHV3B2500800M2 1/2"8"22 1/8"14 1/8"12275 lbf.2500 psi1"1/2"€1,933.46
MILLER BY HONEYWELL 1HHV3B20008000 Hydraulic Cylinder, 8 Inch Stroke Length, 14 Inch Retracted Length, 7850 lbf | CT3FXP 1HHV3B200080002"8"22"14"7850 lbf.2500 psi1"1/2"€1,569.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER BY HONEYWELL 1HHV3B2501000M Hydraulic Cylinder, 10 Inch Stroke Length, 16 1/8 Inch Retracted Length, 12275 lbf
€2,225.67 /unit