Flat Shipping

Flat Shipping at €24.99 + VAT

MILES LUBRICANTS MSF1303007 Gear Oil, Synthetic, 16 Oz, Bottle | CT3FKQ

MILES LUBRICANTS MSF1303007 Gear Oil, Synthetic, 16 Oz, Bottle

Item: CT3FKQ Model: MSF1303007Cross Ref: 49CM26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Oil
ApplicationTurbines
Base OilSynthetic
ColorYellow
Container Size16 oz.
Container TypeBottle
Display Qty1
Display Sell UomEA
Iso Viscosity GradeGrade 68
Max. Operating Temp.215°F
Mfr. SeriesHisyn Turbo Series
Min. Operating Temp.-10°F
Pour Point-43°F
PropertiesRust And Oxidation Resistant
Viscosity Index124
Flash Point465°F
Maximum Operating Temperature215°F
Minimum Operating Temperature-10°F
Nsf RatingNot Rated
Product TypeTurbine Oil
Sae Viscosity GradeGrade 20W
SeriesHisyn Turbo

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeBase OilPour PointColorMin. Operating Temp.Max. Operating Temp.Sae GradePrice
MILES LUBRICANTS MSF1407005 Gear Oil, Mil-Gear S, 1 Gal, Jug, 320, Yellow | CT3FJQ MSF14070051 gal.JugSynthetic-31°FYellow6°F195°FGrade 90W€105.28
MILES LUBRICANTS M00600703 Gear Oil, Mineral, 5 Gal, Pail | CT3FJR M006007035 gal.Pail--Yellow---€252.09
MILES LUBRICANTS M00600103 Gear Oil, Mineral, 5 Gal, Pail | CT3FJT M006001035 gal.PailMineral-15°FAmber0°F160°F-€162.00
MILES LUBRICANTS M00600603 Gear Oil, Mineral, 5 Gal, Pail | CT3FJU M006006035 gal.Pail--Yellow---€181.43
MILES LUBRICANTS M00600701 Gear Oil, Mineral, 55 Gal, Drum | CT3FJV M0060070155 gal.Drum--Yellow---€1,710.16
MILES LUBRICANTS M00600801 Gear Oil, Mineral, Sae Grade 140W, 55 Gal, Drum | CT3FJW M0060080155 gal.DrumMineral10°FYellow0°F160°FGrade 140W€1,369.53
MILES LUBRICANTS M00600203 Gear Oil, Mineral, Sae Grade 85W, 5 Gal, Pail | CT3FJX M006002035 gal.PailMineral-10°FAmber6°F160°FGrade 85W€151.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS MSF1303007 Gear Oil, Synthetic, 16 Oz, Bottle
€24.41 /unit