MILES LUBRICANTS MSF1201301 Hydraulic Oil, Synthetic, 55 Gal, Drum, Iso Viscosity Grade 32, H1 Food Grade | CT3FTZ

MILES LUBRICANTS MSF1201301 Hydraulic Oil, Synthetic, 55 Gal, Drum, Iso Viscosity Grade 32, H1 Food Grade

Item: CT3FTZ Model: MSF1201301Cross Ref: 49CM04
In Stock

Get it by Thursday, Jun 12

€4,786.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
ApplicationNon-Toxic And Non-Hazardous, And It Gives An Extra Level Of Protection And Operational Efficiency In High- And Low-Temperature Hydraulic Applications, Oxidative Stability, Corrosion Resistance And Anti-Wear Properties Make It Particularly Well-Suited For Applications Where Other Fire-Resistant Fluid Technologies Are Restricted
BaseSynthetic
Base OilSynthetic
ColorClear
Container Size55 gal.
Container TypeDrum
Display Qty1
Display Sell UomEA
GradeGrade 32
Item - Hydraulic OilsHydraulic Oil
Lubricant AdditivesNo Additives
Lubricant Nsf RatingNot Rated
Max. Operating Temp.180°F
Mfr. SeriesFG Hydro FR Series
Min. Operating Temp.0°F
Pour Point-44°F
PropertiesRust And Oxidation Resistant
Sae GradeGrade 10W
Nsf RatingNot Rated
Product TypeHydraulic Oil
StandardsMEETS H1 REQUIREMENTS FOR INCIDENTAL FOOD CONTACT (FDA 21 CFR 178.3570)

Shipping Info:

Ship weight (kg) 180
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeBase OilPour PointContainer TypeColorMin. Operating Temp.Max. Operating Temp.Sae GradePrice
MILES LUBRICANTS M001000803 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 100, Sae Grade 30W, Aw | CT3FRD M0010008035 gal.Mineral-22°FPailAmber0°F150°FGrade 30W€151.92
MILES LUBRICANTS M001000503 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 32, Sae Grade 10W, Aw | CT3FRE M0010005035 gal.Mineral-30°FPailAmber0°F150°FGrade 10W€122.05
MILES LUBRICANTS M0010020103 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 32, Sae Grade 10W, Ro | CT3FRF M00100201035 gal.Mineral-33°FPailAmber-17°F150°FGrade 10W€109.67
MILES LUBRICANTS M001000603 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Aw | CT3FRG M0010006035 gal.Mineral-30°FPailAmber-12°F150°FGrade 20W€136.17
MILES LUBRICANTS M0010020099 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Ro | CT3FRH M00100200995 gal.Mineral-28°FPailAmber-12°F150°FGrade 20W€144.63
MILES LUBRICANTS M001000703 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 68, Sae Grade 20W, Aw | CT3FRJ M0010007035 gal.Mineral-30°FPailAmber-12°F150°FGrade 20W€142.09
MILES LUBRICANTS M0010020095 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 68, Sae Grade 20W, Ro | CT3FRK M00100200955 gal.Mineral-22°FPailAmber-10°F150°FGrade 20W€133.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS MSF1201301 Hydraulic Oil, Synthetic, 55 Gal, Drum, Iso Viscosity Grade 32, H1 Food Grade
€4,786.64 /unit