MILES LUBRICANTS M0010020099 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Ro | CT3FRH

MILES LUBRICANTS M0010020099 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Ro

Item: CT3FRH Model: M0010020099Cross Ref: 49CL28
In Stock

Get it by Tuesday, Jun 10

€145.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
ApplicationBearings, Circulating Oil Systems, Enclosed Gear Boxes, Gears, Oil-Filled Couplings, Steam And Gas Turbine
Base OilMineral
ColorAmber
Container Size5 gal.
Container TypePail
Display Qty1
Display Sell UomEA
Iso Viscosity Grade46
Max. Operating Temp.150°F
Mfr. SeriesStratus T Series
Min. Operating Temp.-12°F
Pour Point-28°F
PropertiesExtended Life, Low Temperature, Rust And Oxidation Resistant
Sae GradeGrade 20W
Viscosity Index99
Nsf RatingNot Rated
Product TypeTurbine Oil

Shipping Info:

Ship weight (kg) 17.559
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeBase OilPour PointContainer TypeColorMin. Operating Temp.Max. Operating Temp.Sae GradePrice
MILES LUBRICANTS M001000803 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 100, Sae Grade 30W, Aw | CT3FRD M0010008035 gal.Mineral-22°FPailAmber0°F150°FGrade 30W€151.92
MILES LUBRICANTS M001000503 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 32, Sae Grade 10W, Aw | CT3FRE M0010005035 gal.Mineral-30°FPailAmber0°F150°FGrade 10W€122.05
MILES LUBRICANTS M0010020103 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 32, Sae Grade 10W, Ro | CT3FRF M00100201035 gal.Mineral-33°FPailAmber-17°F150°FGrade 10W€109.67
MILES LUBRICANTS M001000603 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Aw | CT3FRG M0010006035 gal.Mineral-30°FPailAmber-12°F150°FGrade 20W€136.17
MILES LUBRICANTS M001000703 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 68, Sae Grade 20W, Aw | CT3FRJ M0010007035 gal.Mineral-30°FPailAmber-12°F150°FGrade 20W€142.09
MILES LUBRICANTS M0010020095 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 68, Sae Grade 20W, Ro | CT3FRK M00100200955 gal.Mineral-22°FPailAmber-10°F150°FGrade 20W€133.63
MILES LUBRICANTS M001000801 Hydraulic Oil, Mineral, 55 Gal, Drum, Iso Viscosity Grade 100, Sae Grade 30W, Aw | CT3FRL M00100080155 gal.Mineral-22°FDrumAmber0°F150°FGrade 30W€1,230.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS M0010020099 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Ro
€145.63 /unit