Flat Shipping

Flat Shipping at €24.99 + VAT

MILES LUBRICANTS MSF1201005 Hydraulic Oil, Synthetic, 1 Gal, Jug, Iso Viscosity Grade 46, Sae Grade 20W, Bh | CT3FRR

MILES LUBRICANTS MSF1201005 Hydraulic Oil, Synthetic, 1 Gal, Jug, Iso Viscosity Grade 46, Sae Grade 20W, Bh

Item: CT3FRR Model: MSF1201005Cross Ref: 49CM02
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Oil
ApplicationFood Grade Products, Hydraulic Systems
BaseSynthetic Esters
Base OilSynthetic
ColorClear
Container Size1 gal.
Container TypeJug
Display Qty1
Display Sell UomEA
Environmentally Acceptable LubricantYes
Iso Viscosity Grade46
Item - Hydraulic OilsHydraulic Oil
Lubricant AdditivesNo Additives
Lubricant Nsf RatingNot Rated
Max. Operating Temp.200°F
Mfr. SeriesULTIHYD BIO Series
Min. Operating Temp.-15°F
Pour Point-47°F
PropertiesLow Temperature, Rust And Oxidation Resistant
Sae GradeGrade 20W
Flash Point441°F
Maximum Operating Temperature200°F
Minimum Operating Temperature-15°F
Nsf RatingNot Rated
Product TypeTurbine Oil
SeriesULTIHYD BIO
StandardsEPA-VGP-EAL COMPLIANT

Shipping Info:

Ship weight (kg) 3.1725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer SizeBase OilPour PointContainer TypeColorMin. Operating Temp.Max. Operating Temp.Sae GradePrice
MILES LUBRICANTS M001000803 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 100, Sae Grade 30W, Aw | CT3FRD M0010008035 gal.Mineral-22°FPailAmber0°F150°FGrade 30W€151.92
MILES LUBRICANTS M001000503 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 32, Sae Grade 10W, Aw | CT3FRE M0010005035 gal.Mineral-30°FPailAmber0°F150°FGrade 10W€122.05
MILES LUBRICANTS M0010020103 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 32, Sae Grade 10W, Ro | CT3FRF M00100201035 gal.Mineral-33°FPailAmber-17°F150°FGrade 10W€109.67
MILES LUBRICANTS M001000603 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Aw | CT3FRG M0010006035 gal.Mineral-30°FPailAmber-12°F150°FGrade 20W€136.17
MILES LUBRICANTS M0010020099 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 46, Sae Grade 20W, Ro | CT3FRH M00100200995 gal.Mineral-28°FPailAmber-12°F150°FGrade 20W€144.63
MILES LUBRICANTS M001000703 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 68, Sae Grade 20W, Aw | CT3FRJ M0010007035 gal.Mineral-30°FPailAmber-12°F150°FGrade 20W€142.09
MILES LUBRICANTS M0010020095 Hydraulic Oil, Mineral, 5 Gal, Pail, Iso Viscosity Grade 68, Sae Grade 20W, Ro | CT3FRK M00100200955 gal.Mineral-22°FPailAmber-10°F150°FGrade 20W€133.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILES LUBRICANTS MSF1201005 Hydraulic Oil, Synthetic, 1 Gal, Jug, Iso Viscosity Grade 46, Sae Grade 20W, Bh
€97.05 /unit