Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 66678 LINK Fire Rake Handle, Round Eye | CU2MUM

SEYMOUR MIDWEST 66678 LINK Fire Rake Handle, Round Eye

Item: CU2MUM Model: 66678Cross Ref: 44AJ83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Fits BrandSeymour, Structron
Head MaterialAmerican Ash
Impact RatedNo
Overall Length54"
TypeContractor Grade
Compatible Product TypeFire Rake
Handle Length54"
Handle MaterialWood
Handle TypeRound Eye

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthTypeMaterialHead MaterialFor Eye Opening LengthFor Eye Opening WidthFor Eye ShapeFor Maximum Head WeightPrice
SEYMOUR MIDWEST 64136GRA Axe Handle, 2 Wedges, 2 1/2 Inch Top Width, 3/8 Inch | CP4WZV 64136GRA--Steelwood----2.25 lbs.€8.77
SEYMOUR MIDWEST 65782GRA Brick Hammer Handle, 12 Inch Overall Length, Wood | CP4WZW 65782GRA12"---1.062"0.594"Oval2.5 lbs.€19.81
SEYMOUR MIDWEST 65136 Post Maul Handle, 2 x 1-7/16 Inch Size Eye, 36 Inch Length, Wood | CP4XJG 6513636"---2"1.438"--€48.31
SEYMOUR MIDWEST 65141GRA Post Maul Handle, 2-1/4 x 1-11/16 Inch Size Eye, 36 Inch Length, Wood | CP4XJH 65141GRA36"---2 1/4"1.688"Oval-€43.30
SEYMOUR MIDWEST 65140 Post Maul Handle, 2-1/4 x 1-11/16 Inch Size Eye, 36 Inch Length, Wood | CP6BRM 6514036"---2 1/4"1.688"Oval-€45.45
SEYMOUR MIDWEST 64918 LINK Axe Handle, Boys Single Bit, Fire Finish | CU2MJA 6491828"Contractor Grade-American Hickory----€43.22
SEYMOUR MIDWEST 64914 LINK Axe Handle, Boys Single Bit, Wax Finish | CU2MJB 6491428"Homeowner Grade-American Hickory----€37.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 66678 LINK Fire Rake Handle, Round Eye
€35.66 /unit