Flat Shipping

Flat Shipping at €24.99 + VAT

SEYMOUR MIDWEST 42204GR Cultivator 60 inch length Aluminum | AH3FQW 31MJ66

SEYMOUR MIDWEST 42204GR Cultivator 60 inch length Aluminium

Item: AH3FQW Model: 42204GRCross Ref: 31MJ66
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€62.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCultivator
Handle Length60"
Handle MaterialAluminum
Handle TypeStraight
Head MaterialSteel
Number Of Tines4
Overall Length64"
Tine Length4 1/2"
Tine MaterialSteel
FeaturesWelded
Length Of Tines4 1/2"
Overall Width Of Tines5"
Product TypeCultivator
Tine PatternCurved

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)12.7
Ship length (cm)162.56
Ship width (cm)15.24
Country of OriginTW

Product Details:

    • Width of Tines : 5"
    • Tine Pattern : Curved
    • Sub-Brand: SEYMOUR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEYMOUR MIDWEST 42204GR Cultivator 60 inch length Aluminium
€62.21 /unit