VULCAN HART 00-428066-000G3 | AP4AZX

VULCAN HART 00-428066-000G3 Gas Solenoid Valve, 24V, 3/8 Inch Size

Item: AP4AZX Model: 00-428066-000G3Cross Ref: 29AA97
In Stock

Get it by Wednesday, Jun 11

€418.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Valve
Height4.45"
Length5.05"
Width6 2/5"
Compatible Product Type60" 6-Burner Restaurant Gas Range, 90 Series Restaurant Range With Convection Oven, 90 Series Restaurant Range With Standard And Convection Oven, 90 Series Restaurant Range With Standard Oven, 90 Series Restaurant Range With Two Convection Ovens, 90 Series Restaurant Range With Two Standard Ovens, Gas Range
Compatible With Manufacturer Model Number148L, 148LC, 160LC, 24L, 260L, 260LC, 260LCC, 36LC, 481L, 481LC, 60L, 60LC, 60LCC, MG12
Overall Height3/8"
Product TypeGas Solenoid Valve

Shipping Info:

Ship weight (kg) 1
Ship height (cm)11.3
Ship length (cm)16.26
Ship width (cm)12.83
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART 00-428066-000G3 Gas Solenoid Valve, 24V, 3/8 Inch Size
€418.62 /unit