DIXON A330100RAS Single Jacket All Polyester Fire Hose, 3-3/8 Inch Bowl Size, White, 3 Inch Hose

Item: BX6JNR Model: A330100RAS
Limited Availability
€1,160.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
ColorWhite, Off White
Cover MaterialPolyester
End Configuration Size3" x 3"
End Configuration TypeFemale NPSH x Male NPSH
Inside Dia.3"
Max. Working Pressure135 psi
SeriesFire Hose Series
Tube MaterialEPDM

Shipping Info:

Ship weight (kg) 25.2
Country of OriginUS

Product Variants

ProductModelInside Dia.ColorTube MaterialPrice
DIXON A315-50UC | AL2KLN A315-50UC1 1/2"White-€154.53
DIXON A515-75RAF | AL7LRQ A515-75RAF1 1/2"White-€338.03
DIXON A515-50RAF | AL7MJA A515-50RAF1 1/2"White-€248.85
DIXON A315-50RBF | AL8GMJ A315-50RBF1 1/2"White-€297.74
DIXON A315-100UC | AL9WNK A315-100UC1 1/2"White-€309.04
DIXON A515-50RBF | AM2RXT A515-50RBF1 1/2"White-€298.47
DIXON A315-50RAF | AM2TGT A315-50RAF1 1/2"White-€235.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON A330100RAS Single Jacket All Polyester Fire Hose, 3-3/8 Inch Bowl Size, White, 3 Inch Hose
€1,160.89 /unit