Flat Shipping

Flat Shipping at €24.99 + VAT

MIDWEST ACORN NUT MK555H Nut Washer Assortment Steel Chrome 600pc | AB9WHQ 2FUD5

MIDWEST ACORN NUT MK555H Nut And Washer Assortment, 1/4 In - 20, 1/4 In - 28, 3/8 In - 16, 3/8 In - 24, 5/16 In - 18, 5/16 In - 24 Thread Size, Steel, 600 Pk

Item: AB9WHQ Model: MK555HCross Ref: 2FUD5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€524.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut and Washer Assortment
FinishChrome Plated
GradeGrade 2
Includes WashersYes
Largest Thread Size3/8"-24
MaterialSteel
Number Of Nuts450
Number Of Thread Sizes12
Number Of Washers150
Nut TypeHex Socket
Smallest Thread Size1/4"-20
System Of MeasurementImperial
Thread Size1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24
TypeHex Assortment
Hex TypeHex Assortment
Material Grade/classGrade 2
Material Quality StandardsSAE J429

Shipping Info:

Ship weight (kg) 3.0645
Ship height (cm)43.94
Ship length (cm)33.78
Ship width (cm)8.89
HS code7318220000
Country of OriginTW

Product Variants

ProductModelThread SizeNut TypeGradeTypeThread TypeLargest Thread SizeSmallest Thread SizeMaterialPrice
MIDWEST ACORN NUT MK558H Hex Locknut Assortment Steel Chrome 55 Pc | AB9WJH 2FUF8 MK558H#10-24, #10-32, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-18, 7/16"-14, 7/16"-20Hex LockGrade 2Standard Hex---Steel€201.64
ITW BEE LEITZKE 98-175 Hex Locknut Assortment Nylon Insert Zinc 267pc | AC2WTT 2NRY9 WWG-DISP-LNUT2671"-14Hex Lock-Standard Hex-1"-141/4"-20Steel€295.43
ITW BEE LEITZKE 98-415 Hex Locknut Assortment Nylon Insert Zinc 104pc | AC2WTU 2NRZ1 98-415#10-24, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18Hex Lock-Standard Hex-5/8"-181/4"-20Steel€48.31
ITW BEE LEITZKE 98-416 Hex Locknut Kit Assortment 150 Piece 6 Sizes | AD2BQY 3MMC2 WWG-DISP-LNUT150C-1#10-24, 1/2"-13, 1/4"-20, 1/4"-28, 3/8"-16, 5/16"-18Hex Lock-Standard Hex-1/2"-131/4"-20Steel€37.79
TITAN FASTENERS 4FAC6 Hex Locknut Assortment 930 Pieces 16 Sizes Zinc | AD7LDL WWG16METLNGRM3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5Hex Lock--MetricM20 x 2.5M3 x 0.5Steel€493.25
TITAN FASTENERS 4FAC8 Hex Locknut Assortment Flange 1255 Pieces | AD7LDN WWG20FLGLNGR#10-24, #10-32, 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11Hex LockGrade 2/5/8-Coarse/Fine--Steel€618.13
TITAN FASTENERS 4FAE4 Hex Locknut Assortment Zinc 319 Pieces 16 Sizes | AD7LDR WWG16BRCSMGRM10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25Hex Lock--MetricM20 x 2.5M3 x 0.5Steel€167.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIDWEST ACORN NUT MK555H Nut And Washer Assortment, 1/4 In - 20, 1/4 In - 28, 3/8 In - 16, 3/8 In - 24, 5/16 In - 18, 5/16 In - 24 Thread Size, Steel, 600 Pk
€524.32 /unit