Flat Shipping

Flat Shipping at €24.99 + VAT

ITW BEE LEITZKE 98-416 Hex Locknut Kit Assortment 150 Piece 6 Sizes | AD2BQY 3MMC2

ITW BEE LEITZKE WWG-DISP-LNUT150C-1 Hex Locknut Assortment, 10-24, 1/2 In - 13, 1/4 In - 20, 1/4 In - 28, 3/8 In - 16, 5/16 In - 18 Thread Size, Steel, 150 Pk

Item: AD2BQY Model: WWG-DISP-LNUT150C-1Cross Ref: 3MMC2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut Assortment
FinishZinc Plated
Includes WashersNo
Largest Thread Size1/2"-13
MaterialSteel
Number Of Nuts150
Number Of Thread Sizes6
Number Of Washers0
Nut TypeHex Lock
Smallest Thread Size1/4"-20
System Of MeasurementImperial
Thread Size#10-24, 1/2"-13, 1/4"-20, 1/4"-28, 3/8"-16, 5/16"-18
TypeStandard Hex
Hex TypeStandard Hex

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.81
Ship length (cm)20.96
Ship width (cm)12.07
HS code7318160085
Country of OriginUS

Product Variants

ProductModelThread SizeNut TypeGradeTypeThread TypeLargest Thread SizeSmallest Thread SizeMaterialPrice
MIDWEST ACORN NUT MK555H Nut Washer Assortment Steel Chrome 600pc | AB9WHQ 2FUD5 MK555H1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24Hex SocketGrade 2Hex Assortment-3/8"-241/4"-20Steel€495.19
MIDWEST ACORN NUT MK558H Hex Locknut Assortment Steel Chrome 55 Pc | AB9WJH 2FUF8 MK558H#10-24, #10-32, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-18, 7/16"-14, 7/16"-20Hex LockGrade 2Standard Hex---Steel€201.64
ITW BEE LEITZKE 98-175 Hex Locknut Assortment Nylon Insert Zinc 267pc | AC2WTT 2NRY9 WWG-DISP-LNUT2671"-14Hex Lock-Standard Hex-1"-141/4"-20Steel€295.43
ITW BEE LEITZKE 98-415 Hex Locknut Assortment Nylon Insert Zinc 104pc | AC2WTU 2NRZ1 98-415#10-24, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18Hex Lock-Standard Hex-5/8"-181/4"-20Steel€48.31
TITAN FASTENERS 4FAC6 Hex Locknut Assortment 930 Pieces 16 Sizes Zinc | AD7LDL WWG16METLNGRM3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5Hex Lock--MetricM20 x 2.5M3 x 0.5Steel€493.25
TITAN FASTENERS 4FAC8 Hex Locknut Assortment Flange 1255 Pieces | AD7LDN WWG20FLGLNGR#10-24, #10-32, 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11Hex LockGrade 2/5/8-Coarse/Fine--Steel€618.13
TITAN FASTENERS 4FAE4 Hex Locknut Assortment Zinc 319 Pieces 16 Sizes | AD7LDR WWG16BRCSMGRM10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25Hex Lock--MetricM20 x 2.5M3 x 0.5Steel€167.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ITW BEE LEITZKE WWG-DISP-LNUT150C-1 Hex Locknut Assortment, 10-24, 1/2 In - 13, 1/4 In - 20, 1/4 In - 28, 3/8 In - 16, 5/16 In - 18 Thread Size, Steel, 150 Pk
€41.27 /unit