Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 50M100150J035 Hex Cap Screw M10-1.50 x 35mm - Pack Of 10 | AD6TRG 4AGT7

MICRO PLASTICS 50M100150J035 Hex Head Cap Screw, M10x1.5 Thread Size, Nylon, 35 mm Lg., 7.5 mm Head Ht., Plain, 10 Pk

Item: AD6TRG Model: 50M100150J035Cross Ref: 4AGT7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishPlain
GradeNon Graded
Head Height7.5 mm
Head TypeHex
Head Width16 mm
Length35 mm
MaterialNylon
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length35 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)4.45
Ship length (cm)7.62
Ship width (cm)6.99
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
MICRO PLASTICS 50M100150J020 Hex Cap Screw M10-1.50 x 20mm - Pack Of 10 | AD6TRE 4AGT5 50M100150J020Fully ThreadedRight HandHexM10 x 1.5NylonPlainCoarseNon Graded10€13.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 50M100150J035 Hex Head Cap Screw, M10x1.5 Thread Size, Nylon, 35 mm Lg., 7.5 mm Head Ht., Plain, 10 Pk
€6.78 /pack