Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MICRO PLASTICS 50M080125H020 Machine Screw Flat M8 x 1.25 x 20mm - Pack Of 10 | AD7CLW 4DJK9

MICRO PLASTICS 50M080125H020 Machine Screw, M8x1.25 Thread Size, Nylon, 15.4 mm Lg., Std, Flat, 10 Pk

Item: AD7CLW Model: 50M080125H020Cross Ref: 4DJK9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishPlain
Head Angle82°
Head Dia.17.3 mm
Head Height4.6 mm
Head StyleRound Spacer
Head TypeFlat
Length15.4 mm
MaterialNylon
System Of MeasurementMetric
Temp. Range-40°F to +185°F
Thread DirectionRight Hand
Thread Length20 mm
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length15.4 mm
Head Width17.3 mm
Includes NutNo
Minimum Head Height4.6 mm
Minimum Head Width17.3 mm
Minimum Thread Length20 mm
Overall Length20 mm
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthThread StyleThread DirectionPkg. Qty.Price
MICRO PLASTICS 022520A150 Machine Screw Flt 1/4-20 x 1 1/2l - Pack Of 50 | AD6TVQ 4AHA1 022520A1501/4"-200.156"Coarse1/2"312 psi1 1/2"Fully ThreadedRight Hand50€9.70
MICRO PLASTICS 50M060100H012 Machine Screw Flat M6 x 1 x 12mm - Pack Of 25 | AD6TVT 4AHA6 50M060100H012M6 x 13.3 mmCoarse12.6 mm-12 mmFully ThreadedRight Hand25€3.90
MICRO PLASTICS 022520A100 Machine Screw Flat 1/4-20 x 1 L - Pack Of 50 | AD6TWR 4AHG4 022520A1001/4"-200.156"Coarse1/2"312 psi1"Fully ThreadedRight Hand50€11.51
MICRO PLASTICS 022520A200 Machine Screw Flat 1/4-20 x 2 L - Pack Of 50 | AD6TWT 4AHG5 022520A2001/4"-200.156"Coarse1/2"312 psi2"Fully ThreadedRight Hand50€12.39
MICRO PLASTICS 022520A050 Machine Screw Flat 1/4-20 x 1/2 L - Pack Of 50 | AD6TWU 4AHG6 022520A0501/4"-200.156"Coarse1/2"312 psi1/2"Fully ThreadedRight Hand50€11.07
MICRO PLASTICS 022520A025 Machine Screw Flat 1/4-20 x 1/4 L - Pack Of 50 | AD6TWV 4AHG7 022520A0251/4"-200.156"Coarse1/2"312 psi1/4"Fully ThreadedRight Hand50€7.92
MICRO PLASTICS 022520B075 Machine Screw Flat 1/4-20 x 3/4 L - Pack Of 25 | AD6TWW 4AHG8 022520B0751/4"-200.109"Coarse1/2"312 psi3/4"Fully ThreadedRight Hand25€11.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 50M080125H020 Machine Screw, M8x1.25 Thread Size, Nylon, 15.4 mm Lg., Std, Flat, 10 Pk
€6.45 /pack