Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 36832MF087 Hex Standoff Nylon 8-32 x 7/8 L - Pack Of 10 | AD3CFC 3XYK7

MICRO PLASTICS 36832MF087 Hex Standoff, 8-32 Thread Size, Male To Female, 7/8 In Lg., 3/8 In Thread Lg., Nylon, 10 Pk

Item: AD3CFC Model: 36832MF087Cross Ref: 3XYK7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Standoff
ColorOff White
Hex Width1/4"
Length7/8"
Length Tolerance-0.005" to +0.005"
MaterialNylon
System Of MeasurementImperial
Temp. Range-0°F to +185°F
Thread Depth3/8"
Thread Length3/8"
Thread Size#8-32
TypeMale To Female
Width Tolerance-0.015" to +0.015"
Body Length7/8"
Body Thread Length3/8"
FinishPlain
Hex Width Tolerance+/-0.015"
Includes CapNo
Maximum Temperature185°F
Outside Diameter1/4"
Overall Length1 3/4"
Overall Length Tolerance+/-0.005"
Resistance PropertiesCorrosion Resistant
ShapeHex
Standoff MaterialNylon
Standoff Thread GenderMale-Female
Standoff TypeMale-Female Standoff

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthThread DepthColorFinishTemp. RangeLength ToleranceWidth TolerancePkg. Qty.Price
MICRO PLASTICS 36440MF050 Hex Standoff Nylon 4-40 x 1/2 L - Pack Of 10 | AD3CDL 3XYF4 36440MF050#4-403/16"3/16"Off WhitePlain-0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€13.04
MICRO PLASTICS 36440MF025 Hex Standoff Nylon 4-40 x 1/4 L - Pack Of 10 | AD3CDN 3XYF6 36440MF025#4-403/16"3/16"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€11.85
MICRO PLASTICS 36440MF060 Hex Standoff Nylon 4-40 x 19/32 L - Pack Of 10 | AD3CDP 3XYF7 36440MF060#4-403/16"3/16"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€11.77
MICRO PLASTICS 36440MF037 Hex Standoff Nylon 4-40 x 3/8 L - Pack Of 10 | AD3CDU 3XYG2 36440MF037#4-403/16"3/16"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€11.20
MICRO PLASTICS 36440MF031 Hex Standoff Nylon 4-40 x 5/16 L - Pack Of 10 | AD3CDX 3XYG5 36440MF031#4-403/16"3/16"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€4.26
MICRO PLASTICS 36632MF125 Hex Standoff Nylon 6-32 x 1 1/4 L - Pack Of 10 | AD3CEC 3XYH2 36632MF125#6-321/4"1/4"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€4.99
MICRO PLASTICS 36632MF137 Hex Standoff Nylon 6-32 x 1 3/8 L - Pack Of 10 | AD3CEE 3XYH4 36632MF137#6-321/4"1/4"Off White--0°F to +185°F-0.005" to +0.005"-0.015" to +0.015"10€4.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 36832MF087 Hex Standoff, 8-32 Thread Size, Male To Female, 7/8 In Lg., 3/8 In Thread Lg., Nylon, 10 Pk
€4.53 /pack