Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 3425200125 Socket Cap Screw Standard 1/4-20 x 1-1/4 - Pack Of 20 | AD7PXD 4FVJ8

MICRO PLASTICS 3425200125 Socket Head Cap Screw, 1/4 In - 20 Thread Size, Cyl., 1 1/4 In Lg., 1/4 In Head Ht., Pln, Nylon, 20 Pk

Item: AD7PXD Model: 3425200125Cross Ref: 4FVJ8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.77 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size3/16"
Drive TypeHex Socket
FinishPlain
Head Dia.3/8"
Head Height1/4"
Head TypeCylindrical
Length1 1/4"
MaterialNylon
System Of MeasurementImperial
Temp. Range-40°F to +185°F
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeNot Graded Nylon
Head Diameter0.375"
Material Grade/classUngraded
Material TypePlastic
Minimum Head Height0.244"
Minimum Thread Length1 1/4"
Screw Length1 1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)5.08
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthThread DirectionTemp. RangePkg. Qty.Price
MICRO PLASTICS 3450013200 Socket Cap Screw Standard 1/2-13 x 2 Pk5 | AD7PVQ 4FVE3 34500132001/2"-13Partially Threaded3/8"3/4"1/2"1 1/4"Right Hand-40°F to +185°F5€7.60
MICRO PLASTICS 3450013075 Socket Cap Screw Standard 1/2-13 x 3/4 Pk5 | AD7PVR 4FVE4 34500130751/2"-13Fully Threaded3/8"3/4"1/2"1 1/2"Right Hand-40°F to +185°F5€6.19
MICRO PLASTICS 3462511075 Socket Cap Screw Standard 5/8-11 x 3/4 Pk5 | AD7PVV 4FVF1 34625110755/8"-11Fully Threaded1/2"0.938"5/8"3/4"Right Hand-40°F to +185°F5€6.49
MICRO PLASTICS 3431218075 Socket Cap Screw Standard 5/16-18 x 3/4 - Pack Of 10 | AD7PWF 4FVG3 34312180755/16"-18Fully Threaded1/4"0.469"5/16"1"Right Hand-40°F to +185°F10€6.49
MICRO PLASTICS 3437516125 Socket Cap Screw Standard 3/8-16 x 1-1/4 - Pack Of 10 | AD7PWG 4FVG4 34375161253/8"-16Partially Threaded5/16"9/16"3/8"1"Right Hand-40°F to +185°F10€7.57
MICRO PLASTICS 3437516150 Socket Cap Screw Standard 3/8-16 x 1-1/2 - Pack Of 10 | AD7PWJ 4FVG6 34375161503/8"-16Partially Threaded5/16"9/16"3/8"1"Right Hand-40°F to +185°F10€7.81
MICRO PLASTICS 3425200050 Socket Cap Screw Standard 1/4-20 x 1/2 - Pack Of 20 | AD7PWN 4FVH2 34252000501/4"-20Fully Threaded3/16"3/8"1/4"1/2"Right Hand-40°F to +185°F20€6.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 3425200125 Socket Head Cap Screw, 1/4 In - 20 Thread Size, Cyl., 1 1/4 In Lg., 1/4 In Head Ht., Pln, Nylon, 20 Pk
€7.77 /pack