Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 3237516300 Hex Cap Screw 3/8-16 x 3 - Pack Of 10 | AD6TTD 4AGW3

MICRO PLASTICS 3237516300 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Nylon, 3 In Lg., 17/64 In Head Ht., Not Gr., 10 Pk

Item: AD6TTD Model: 3237516300Cross Ref: 4AGW3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishPlain
GradeNon Graded
HardnessRockwell M61
Head Height17/64"
Head TypeSlotted Hex
Head Width9/16"
Length3"
MaterialNylon
System Of MeasurementImperial
Tensile Strength480 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveSlotted
Fastener Length3"
Head StyleSlotted Hex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classUngraded
Minimum Thread Length1"
Overall Length3"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)4.45
HS code3926909980
Country of OriginUS

Product Variants

ProductModelThread StyleHead TypeThread DirectionHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 337516100 Hex Cap Screw 3/8-16 x 1 - Pack Of 10 | AD6TQP 4AGP9 337516100Fully ThreadedHexRight HandRockwell M613/8"-16NylonPlainCoarse10€9.48
APPROVED VENDOR 337516050 Hex Cap Screw 3/8-16 x 1/2 - Pack Of 10 | AD6TQQ 4AGR1 337516050Fully ThreadedHexRight HandRockwell M613/8"-16NylonPlainCoarse10€10.81
MICRO PLASTICS 3237516150 Hex Cap Screw 3/8-16 x 1-1/2 - Pack Of 10 | AD6TQR 4AGR2 3237516150Partially ThreadedSlotted HexRight HandRockwell M613/8"-16NylonPlainCoarse10€10.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 3237516300 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Nylon, 3 In Lg., 17/64 In Head Ht., Not Gr., 10 Pk
€15.12 /pack