Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 17W10002 Flat Washer Nylon Fits 3/8 Inch - Pack Of 20 | AD7BBQ 4DAW5

MICRO PLASTICS 17W10002 Flat Washer, 3/8 In Fits Bolt Size, Std, 13/32 In I.D., 1 In O.D., Plain, 20 Pk

Item: AD7BBQ Model: 17W10002Cross Ref: 4DAW5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorOff White
FinishPlain
Fits Bolt Sizes3/8"
Inside Dia.13/32"
MaterialNylon
Outside Dia.1"
System Of MeasurementImperial
Thickness1/16"
Thickness Tolerance-0.005" to +0.005"
Washer TypeStandard Washer

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.52
Ship length (cm)12.7
Ship width (cm)3.05
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceColorWasher TypeMaterialPkg. Qty.Price
MICRO PLASTICS 16FW002062 Flat Washer Nylon Fits #2 Pack Of 40 | AD7AZE 4DAN3 16FW002062#20.09"1/4"1/16"-0.005" to +0.005"Off WhiteStandard WasherNylon40€2.26
MICRO PLASTICS 17W01825 Flat Washer Nylon Fits #2 Pack Of 40 | AD7AZG 4DAN5 17W01825#20.085"0.156"0.02"-0.005" to +0.005"Off WhiteStandard WasherNylon40€3.85
MICRO PLASTICS 16FW002032 Flat Washer Nylon Fits #2 - Pack Of 50 | AD7AZJ 4DAN7 16FW002032#20.09"1/4"1/32"-0.005" to +0.005"Off WhiteStandard WasherNylon50€3.66
MICRO PLASTICS 17W02190 Flat Washer Nylon Fits #3 Pack Of 40 | AD7AZL 4DAN9 17W02190#30.104"0.156"1/32"-0.005" to +0.005"Off WhiteStandard WasherNylon40€2.53
MICRO PLASTICS 17W01906 Flat Washer Nylon Fits #4 Pack Of 40 | AD7AZQ 4DAP4 17W01906#40.112"0.156"0.053"-0.005" to +0.005"Off WhiteStandard WasherNylon40€4.72
MICRO PLASTICS 16FW004062 Flat Washer Nylon Fits #4 Pack Of 40 | AD7AZT 4DAP6 16FW004062#40.115"1/4"1/16"-0.005" to +0.005"Off WhiteStandard WasherNylon40€3.07
MICRO PLASTICS 16FW004032 Flat Washer Nylon Fits #4 Pack Of 40 | AD7AZV 4DAP8 16FW004032#40.115"0.156"1/32"-0.005" to +0.005"Off WhiteStandard WasherNylon40€3.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 17W10002 Flat Washer, 3/8 In Fits Bolt Size, Std, 13/32 In I.D., 1 In O.D., Plain, 20 Pk
€11.87 /unit