Flat Shipping

Flat Shipping at €24.99 + VAT

MICRO PLASTICS 16FWRT008062 Retaining Washer #8 0.235 Id - Pack Of 50 | AD3CJG 3XYX9

MICRO PLASTICS 16FWRT008062 Retaining Washer, Nylon, 8 Fits Bolt Size, 0.235 In I.D., 25/64 In O.D., 50 Pk

Item: AD3CJG Model: 16FWRT008062Cross Ref: 3XYX9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetaining Washer
ColorOff White
FinishPlain
Fits Bolt Sizes#8
Inside Dia.0.235"
MaterialNylon
Outside Dia.25/64"
Outside Dia. Tolerance-0.015" to +0.015"
Retaining Dia.5/32"
System Of MeasurementImperial
Thickness0.062"
Thickness Tolerance-0.005" to +0.005"
ApplicationPre Assembly Of The Screw And Washer
For Screw Size#8
Inside Diameter0.235"
Inside Diameter Tolerance+/-0.005"
Outside Diameter25/64"
Outside Diameter Tolerance+/-0.015"
Overall Width25/64"
Push Nut TypeRetaining Washer

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code3926904590
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessOutside Dia. ToleranceThickness ToleranceColorPkg. Qty.Price
MICRO PLASTICS 16FWRT250062 Retaining Washer 1/4 0.375 Id - Pack Of 50 | AD3CJB 3XYX4 16FWRT2500621/4"3/8"19/32"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White50€11.20
MICRO PLASTICS 16FWRT010062 Retaining Washer #10 0.277 Id - Pack Of 50 | AD3CJC 3XYX5 16FWRT010062#100.277"29/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White50€17.08
MICRO PLASTICS 16FWRT312062 Retaining Washer 5/16 0.470 Id - Pack Of 50 | AD3CJD 3XYX6 16FWRT3120625/16"0.47"47/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White50€5.09
MICRO PLASTICS 16FWRT004032 Retaining Washer #4 0.156 Id - Pack Of 50 | AD3CJE 3XYX7 16FWRT004032#45/32"17/64"0.032"-0.015" to +0.015"-0.005" to +0.005"Off White50€3.25
MICRO PLASTICS 16FWRT375062 Retaining Washer 3/8 0.564 Id - Pack Of 50 | AD3CJF 3XYX8 16FWRT3750623/8"0.564"57/64"0.062"-0.015" to +0.015"-0.005" to +0.005"Off White50€11.54
MICRO PLASTICS 16FWRT006032 Retaining Washer #6 0.235 Id - Pack Of 50 | AD3CJH 3XYY1 16FWRT006032#60.198"21/64"0.032"-0.015" to +0.015"-0.005" to +0.005"Off White50€8.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MICRO PLASTICS 16FWRT008062 Retaining Washer, Nylon, 8 Fits Bolt Size, 0.235 In I.D., 25/64 In O.D., 50 Pk
€5.45 /pack